44220 - Pocket Knife, Black, Drop Point Blade

Klein Tools

  • $45.55 (Each)
  • $45.55 (Each)

  • $273.30 (Per 6)
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
44220
Manufacturer
Klein Tools
Manufacturer's Part Number
44220
Description
Pocket Knife, Black, Drop Point Blade
Pocket Knife, 3-1/2 In Blade Length, 440A Stainless Steel Blade Material, 1 Blade, Black (Handle), Anodized Aluminum Handle Material, 8.203 In Overall Length, 0.28 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111504 - Pocket knives
UPC/GTIN
092644442209 / 00092644442209
Weight per unit
0.313 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.55 (Each)
Standard Packaging
$273.30 (Per 6)
Resources
Images
 
 
44220 - Small Image
 
44220 - Large Image
 
44220 - Large Image
 
44220 - Large Image
 
44220 - Large Image
 
44220 - Video
Other Links
 
 
44220 - Other
 
44220 - Other
 
44220 - Other
Specifications Sheets
 
 
44220 - Specification Sheet
Attachments
 
 
44220 - Specification Sheet
360 Images
 
 
44220 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Anodized Aluminum
Color
Black (Handle)
Blade Material
440A Stainless Steel
Handle Color
Black
Dimensions and Weight
Overall Length
8.203 in;208.4 mm
Descriptions
Product Type
Pocket Knife Black Drop-Point Blade
Pocket Knife
Long Description
Pocket Knife, 3-1/2 in Blade Length, 440A Stainless Steel Blade Material, 1 Blade, Black (Handle), Anodized Aluminum Handle Material, 8.203 in Overall Length, 0.28 lb
Features
The Black Drop-Point Blade Pocket Knife has a stainless steel blade for strength and black aluminum handle that is designed to resist corrosion. Klein Tools offers a wide range of knives and other cutting tools for professional applications across all trades. Klein Tools’ pocket knives are trade-tested, valuable for splitting cable and stripping wire on a jobsite as well as performing everyday tasks off the site. The entire line of pocket knives are durable, with long-lasting sharp blades, and are made to
Short Description
Pocket Knife, Stainless Steel, Black Handle
Special Features
Deep Pocket Clip
extra long description
KLEIN 44220 Pocket Knife Black Drop
Description
POCKET KNIFE, BLACK, DROP POINT BLADE
Additional Information
Blade Length
3-1/2 in;89 mm
blade type
Drop Point
media
Yes
Manufacturer Information
Manufacturers Part Number
44220
Brand
Klein Tools
GTIN
00092644442209
UPC
092644442209
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.28 lb
Weight per each
0.313
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 44220.
Jump To:

Similar Items

Similar items are close alternatives to 44220, though they may not be 100% alike.

This Pocket Knife Features A Realtree™ Camo Patterned Handle and A Tanto Blade F...
  • Our Part #: 44222
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 44222
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($290.52) ·
44222 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$48.42

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat