44135 - Folding Utility Knife Camo Assisted-Open

Klein Tools

  • $28.86 (Each)
  • $28.86 (Each)

  • $173.16 (Per 6)
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
44135
Manufacturer
Klein Tools
Manufacturer's Part Number
44135
Description
Folding Utility Knife Camo Assisted-Open
Folding Utility Knife, Steel, Camouflage (Handle), Rubber Handle Material, 6.56 In (Open Length);4.44 In (Closed Length) Overall Length, 0.29 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111503 - Utility knives
UPC/GTIN
092644441356 / 00092644441356
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.86 (Each)
Standard Packaging
$173.16 (Per 6)
Resources
Images
 
 
44135 - Small Image
 
44135 - Large Image
 
44135 - Large Image
 
44135 - Large Image
 
44135 - Large Image
 
44135 - Large Image
 
44135 - Large Image
 
44135 - Large Image
 
44135 - Large Image
 
44135 - Video
360 Images
 
 
44135 - 360 Image
Attachments
 
 
44135 - Specification Sheet
Other Links
 
 
44135 - Other
 
44135 - Other
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
Steel
Material, Color, and Finish
Blade Material
Steel
Color
Camouflage (Handle)
Handle Material
Rubber
Handle Color
Camouflage Design
Dimensions and Weight
Overall Length
6.56 in;167 mm (Open Length);4.44 in;113 mm (Closed Length)
Descriptions
Description
FOLDING UTILITY KNIFE CAMO ASSISTED-OPEN
Product Type
Folding Utility Knife
Long Description
Folding Utility Knife, Steel, Camouflage (Handle), Rubber Handle Material, 6.56 in (Open Length);4.44 in (Closed Length) Overall Length, 0.29 lb
Features
This innovative and useful tool combines the best features you want in a utility knife. It has a camo design handle and sturdy rubber grip that feels solid and sure in-hand. With assisted opening and a blade release button, the blade also locks in the closed position, for safer usage. The knife uses standard replacement utility blades, Cat. No. 44103 and 44101. Realtree AP-XTRA Camouflage Design (C)2012 of Jordan Outdoor Enterprises, Ltd., all rights reserved.
Short Description
Folding Utility Knife, Steel
extra long description
KLEIN 44135 Folding Utility Knife,
Special Features
Lanyard Hole Allows for Tethering and Safekeeping
Additional Information
package quantity
1 ct
media
Yes
Number of Blades
1
blade type
Push Button Release
Manufacturer Information
Manufacturers Part Number
44135
Brand
Klein Tools
GTIN
00092644441356
UPC
092644441356
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Assisted-Open
Availability
Status
Inactive
Packaging
Weight
0.29 lb;0.13 kg
Weight per each
0.47
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Multi-Purpose Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 44135.
Jump To:

Similar Items

Similar items are close alternatives to 44135, though they may not be 100% alike.

Folding Utility Knife, 1 Blade, Rubber Handle Material, 6.75 In (Open Length);6....
  • Our Part #: 44131
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 44131
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($132.12) ·
44131 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.02

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat