32751 - Adjustable Screwdriver, #2 Phillips, 1/4" Slotted

Klein Tools

  • $26.32 (Each)
  • $26.32 (Each)

  • $78.96 (Per 3)
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
32751
Manufacturer
Klein Tools
Manufacturer's Part Number
32751
Description
Adjustable Screwdriver, #2 Phillips, 1/4" Slotted
Adjustable Screwdriver, 4 to 8 In Blade Length, Rubber Handle Material, Black (Handle), #2;1/4 In Tip Size, Phillips/Slotted Tip Style, 13.375 In Overall Length, 4 to 8 In Shank Length, 0.70 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644327513 / 00092644327513
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.32 (Each)
Standard Packaging
$78.96 (Per 3)
Resources
Images
 
 
32751 - Small Image
 
32751 - Large Image
 
32751 - Large Image
 
32751 - Large Image
 
32751 - Large Image
 
32751 - Video
360 Images
 
 
32751 - 360 Image
Attachments
 
 
32751 - Specification Sheet
Other Links
 
 
32751 - Other
 
32751 - Other
 
32751 - Other
 
32751 - Other
 
32751 - Other
 
32751 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Rubber
Color
Black (Handle)
Handle Color
Black
Dimensions and Weight
Overall Length
13.375 in;339.7 mm
Descriptions
Product Type
Adjustable Screwdriver
Features
The Adjustable Length screwdriver features a shaft that adjusts within 4-Inch to 8-Inch (10 to 12 cm) for numerous length choices. The shaft is removable and reversible with a different tip on each end. Carry fewer tools with this versatile multi-length, multi-bit driver.
Short Description
Adjustable Screwdriver, Rubber, Black (Handle)
Long Description
Adjustable Screwdriver, 4 to 8 in Blade Length, Rubber Handle Material, Black (Handle), #2;1/4 in Tip Size, Phillips/Slotted Tip Style, 13.375 in Overall Length, 4 to 8 in Shank Length, 0.70 lb
Description
ADJUSTABLE SCREWDRIVER, #2 PHILLIPS, 1/4" SLOTTED
extra long description
KLEIN 32751 Adj. Screwdriver, #2 Ph
Additional Information
Blade Length
4 to 8 in
Tip Size
#2;1/4 in
Tip Style
Phillips;Slotted
Shank Length
4 to 8 in;101.6 to 203.2 mm
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32751
GTIN
00092644327513
UPC
092644327513
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Adjustable-Length Screwdriver
Packaging
Weight
0.70 lb;0.32 kg
Weight per each
0.7
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat