32715 - Adjustable-Length Replacement Blade Set 3-Pack

Klein Tools

  • $20.89 (Each)
  • $20.89 (Each)

  • $62.67 (Per 3)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
32715
Manufacturer
Klein Tools
Manufacturer's Part Number
32715
Description
Adjustable-Length Replacement Blade Set 3-Pack
Adjustable-Length Replacement Blade Set 3-Pack
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644327155 / 00092644327155
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.89 (Each)
Standard Packaging
$62.67 (Per 3)
Resources
Images
 
 
32715 - Small Image
 
32715 - Large Image
 
32715 - Large Image
 
32715 - Large Image
 
32715 - Video
Attachments
 
 
32715 - Specification Sheet
Other Links
 
 
32715 - Other
 
32715 - Other
 
32715 - Other
Features
Material
Steel
Dimensions and Weight
Overall Length
4" to 8" (101.6 to 203.2 mm)
Descriptions
Product Type
Adj. Length Blade Set
extra long description
KLEIN 32715 Adj. Length Blade Set
Description
ADJUSTABLE-LENGTH REPLACEMENT BLADE SET 3-PACK
Long Description
Adjustable-Length Replacement Blade Set 3-Pack
Additional Information
media
Yes
Tip Size
#2 Phillips and 1/4" (6.4 mm) Slotted, #1 Phillips and 3/16" (4.8 mm) Slotted, #1 and #2 Square
Number of Pieces
3
package quantity
3
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32715
GTIN
00092644327155
UPC
092644327155
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Replacement Blade Set
Packaging
Weight
0.10 lb (0.05 kg)
Weight per each
0.1
Carton
1
Package
3
You must have an account to view stock levels

* All prices subject to change.

false