32476 - Multi-Bit Screwdriver/Nut Driver, 5-In-1

Klein Tools

  • $12.03 (Each)
  • $12.03 (Each)

  • $72.18 (Per 6)

Availability: In Stock Locally
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
32476
Manufacturer
Klein Tools
Manufacturer's Part Number
32476
Description
Multi-Bit Screwdriver/Nut Driver, 5-In-1
Screwdriver/Nut Driver, Steel Handle Material, Yellow/Black, #1, #2 (Phillips Bits);1/4 In (6.4 MM), 3/16 In (4.8 MM) (Slotted Bits); Tip Size, 5/16 In Nut Driver Bits;#1 & #2 Phillips Bits and 9/32 In & 3/16 In Slotted Screwdriver Bits Tip Style, 7.75 In Overall Length, 5/16 In Drive Size, 4 In Shank Length, 0.48 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644324765 / 00092644324765
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.03 (Each)
Standard Packaging
$72.18 (Per 6)
Resources
Other Links
 
 
32476 - Other
 
32476 - Other
Images
 
 
32476 - Large Image
 
32476 - Large Image
 
32476 - Large Image
 
32476 - Large Image
 
32476 - Large Image
 
32476 - Large Image
 
32476 - Video
Specifications Sheets
 
 
32476 - Specification Sheet
 
32476 - Specification Sheet
Attachments
 
 
32476 - Specification Sheet
360 Images
 
 
32476 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Steel
Color
Yellow;Black
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
7.75 in;196.9 mm
Descriptions
Product Type
Screwdriver And Nutdriver
Screwdriver/Nut Driver
Long Description
Screwdriver/Nut Driver, Steel Handle Material, Yellow/Black, #1, #2 (Phillips Bits);1/4 in (6.4 mm), 3/16 in (4.8 mm) (Slotted Bits); Tip Size, 5/16 in Nut Driver Bits;#1 & #2 Phillips Bits and 9/32 in & 3/16 in Slotted Screwdriver Bits Tip Style, 7.75 in Overall Length, 5/16 in Drive Size, 4 in Shank Length, 0.48 lb
Features
The Klein Tools 5-in-1 Screwdriver/Nut Driver features a patented tip-ident which quickly identifies the type of screwdriver and tip orientation. The driver contains head tips that are precision-machined for an exact fit.
Short Description
5-IN-1 Screwdriver and Nutdriver, Steel, Yellow; Black
Description
MULTI-BIT SCREWDRIVER/NUT DRIVER, 5-IN-1
extra long description
KLEIN 32476 5-in-1 Screwdriver/Nut
Additional Information
Tip Size
#1, #2 (Phillips Bits);1/4 in (6.4 mm), 3/16 in (4.8 mm) (Slotted Bits);
Tip Style
5/16 in Nut Driver Bits;#1 & #2 Phillips Bits and 9/32 in & 3/16 in Slotted Screwdriver Bits
Drive Size
5/16 in
Shank Length
4 in;101.6 mm
Made in USA
yes
media
Yes
Handle Type
CUSHION GRIP
Manufacturer Information
Manufacturers Part Number
32476
Brand
Klein Tools
GTIN
00092644324765
UPC
092644324765
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.48 lb;0.22 kg
Weight per each
0.48
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 32476.
Jump To:

Similar Items

Similar items are close alternatives to 32476, though they may not be 100% alike.

No Need to Worry About Losing Your Tools In The Dark Again With Klein Tools' Hig...
  • Our Part #: 32451GLW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 32451GLW
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
32451GLW - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat