13392 - Bits, 4-In-1 Electronics, PH 00, SLTD 1/8"

Klein Tools

  • $4.91 (Each)
  • $4.91 (Each)

  • $9.82 (Per 2)
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
13392
Manufacturer
Klein Tools
Manufacturer's Part Number
13392
Description
Bits, 4-In-1 Electronics, PH 00, SLTD 1/8"
These Replacement Bits Work With Klein'S 4-In-1 Electronics Screwdrivers. The Two Double-Ended #00 Phillips and 1/8 Slotted Bits Are Designed For Precision Work. Made Of The Highest Quality Tempered Steel, Carefully Heat-Treated For Maximum Strength, and Precision Milled to Fit Screw Openings Securely.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644139925 / 00092644139925
Weight per unit
0.018 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.91 (Each)
Standard Packaging
$9.82 (Per 2)
Resources
Images
 
 
13392 - Small Image
 
13392 - Large Image
 
13392 - Large Image
 
13392 - Large Image
 
13392 - Video
Attachments
 
 
13392 - Specification Sheet
Other Links
 
 
13392 - Other
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
Steel
Dimensions and Weight
Overall Length
1.8" (4.6 cm)
Descriptions
Product Type
Replacement Bits, #00 PH, 1/8" SL
Description
BITS, 4-IN-1 ELECTRONICS, PH 00, SLTD 1/8"
extra long description
KLEIN 13392 Replacement Bits, #00 P
Features
These replacement bits work with Klein's 4-in-1 Electronics Screwdrivers. The two double-ended #00 Phillips and 1/8 Slotted bits are designed for precision work. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision milled to fit screw openings securely.
Long Description
These replacement bits work with Klein's 4-in-1 Electronics Screwdrivers. The two double-ended #00 Phillips and 1/8 Slotted bits are designed for precision work. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision milled to fit screw openings securely.
Special Features
Precision Machined; Heat Treated
Additional Information
media
Yes
package quantity
2 Bits
for use with
4-in-1 Electronics Screwdriver (32581, 32585)
tip type
#00 Phillips; 1/8" (0.3 cm) Slotted
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
13392
GTIN
00092644139925
UPC
092644139925
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Electronics
Packaging
Weight
0.3 oz (8 g)
Weight per each
0.018
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Replacement Bit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat