ZS311 - ZS311 1-In .750-.875 Cord Conn

Killark

  • $14.64 (Each)
  • $14.64 (Each)

  • $146.40 (Per 10)

  • $219.60 (Per 15)
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
ZS311
Manufacturer
Killark
Manufacturer's Part Number
ZS311
Description
ZS311 1-In .750-.875 Cord Conn
1" Aluminum Cord Connector, Cord Range .750-.875, Purple
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783936973647 / 0783936973647 / 00783936973647
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.64 (Each)
Carton
$146.40 (Per 10)
Standard Packaging
$219.60 (Per 15)
Resources
Images
 
 
ZS311 - Small Image
 
ZS311 - Large Image
Attachments
 
 
ZS311 - Specification Sheet
Other Links
 
 
ZS311 - Other
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
Silver
Finish
Untreated
Dimensions and Weight
Size
1.81 in x 0.71 in x 1.6 in
Descriptions
Description
ZS311 1-IN .750-.875 CORD CONN
extra long description
KLRK ZS311 CONN STR 1" .750-.875 PU
Product Type
Conn STR 1" .750-.875 Purple
Long Description
1" Aluminum Cord Connector, Cord Range .750-.875, Purple
Special Features
Aluminum construction resists corrosion. Neoprene grommet seals out oil and moisture. Nylon retention ring ensures superior holding power.
Manufacturer Information
Manufacturers Part Number
ZS311
Brand
KILLARK
series
Z Series
GTIN
00783936973647
UPC
783936973647
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Cord Connector
Packaging
Weight per each
4
Carton
10
Package
15
Uses, Certifications, and Standards
nema rating
12;13;4;4X
environmental conditions
Hazardous locations
standard
UL, CSA
Application
Use to secure and seal cords or cables entering enclosures or raceways. Z Series connectors are also suitable for use in hazardous locations per National Electric Code (Articles 501-4(b), 502-4(a&b), 503-3(a&b)). Consult these articles for sealing require
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ZS311.
Jump To:

Cross Referenced

These items are similar to ZS311 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CGP4750 Adalet 00781063631164
CGP4812 Adalet 00781063631171
CGP4875 Adalet 00781063631188
CGA772750 Bridgeport Fittings 00781747877239
CGA772850 Bridgeport Fittings 00781747877246
CG100750SA Eaton Crouse-Hinds 00662277037419
ZS311 Killark 00783936973647
CGA-100-812 O-Z Gedney 00783126085730

* All prices subject to change.

Begin Live Chat