ZS310 - 1-In .625-.750 Cord Conn

Killark

  • $12.77 (Each)
  • $12.77 (Each)

  • $191.55 (Per 15)
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
ZS310
Manufacturer
Killark
Manufacturer's Part Number
ZS310
Description
1-In .625-.750 Cord Conn
1" Aluminum Cord Connector, Cord Range .625-750, Yellow
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783936973630 / 0783936973630 / 00783936973630
Weight per unit
3.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.77 (Each)
Standard Packaging
$191.55 (Per 15)
Resources
Images
 
 
ZS310 - Small Image
 
ZS310 - Large Image
Attachments
 
 
ZS310 - Specification Sheet
Other Links
 
 
ZS310 - Other
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
Untreated
Color
Silver
Dimensions and Weight
Size
1.81 in x 0.71 in x 1.6 in
Descriptions
Product Type
Conn STR 1" .625-.750 Yellow
Long Description
1" Aluminum Cord Connector, Cord Range .625-750, Yellow
Special Features
Aluminum construction resists corrosion. Neoprene grommet seals out oil and moisture. Nylon retention ring ensures superior holding power.
Description
1-IN .625-.750 CORD CONN
extra long description
KLRK ZS310 CONN STR 1" .625-.750 Y
Manufacturer Information
Brand
KILLARK
series
Z Series
Manufacturers Part Number
ZS310
GTIN
00783936973630
UPC
783936973630
Taxonomies, Classifications, and Categories
Type
Straight Cord Connector
Category Description
Industrial cord connectors
Packaging
Weight per each
3.15
Carton
1
Package
15
Uses, Certifications, and Standards
nema rating
12;13;4;4X
environmental conditions
Hazardous locations
standard
UL, CSA
Application
Use to secure and seal cords or cables entering enclosures or raceways. Z Series connectors are also suitable for use in hazardous locations per National Electric Code (Articles 501-4(b), 502-4(a&b), 503-3(a&b)). Consult these articles for sealing require
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ZS310.
Jump To:

Cross Referenced

These items are similar to ZS310 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CGP4625 Adalet 00781063631140
CGP4688 Adalet 00781063631157
CG14 American Fittings 00662364080281
CG50100NA Appleton Electric 00781381209151
CG50100NASR Appleton Electric 00781381209847
CG772-650 Bridgeport Fittings 00781747277220
CGA772650 Bridgeport Fittings 00781747877222
CG100650SA Eaton Crouse-Hinds 00662277037402
ZS309MG Killark 00783936980263
ZS310 Killark 00783936973630
CGA-100-625 O-Z Gedney 00783126085709
CGA100625M O-Z Gedney 00783126086072
3724-1 Raco 00050169983096
7401019 Raco 00783585322001
100B650 Topaz 00751338104600
CGP94688 Adalet 00781063631782

* All prices subject to change.

Begin Live Chat