ZS109 - ZS109 1/2 .500-.625 Cord Conn

Killark

  • $9.17 (Each)
  • $9.17 (Each)

  • $458.50 (Per 50)
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
ZS109
Manufacturer
Killark
Manufacturer's Part Number
ZS109
Description
ZS109 1/2 .500-.625 Cord Conn
Cord Connector, Silver, Natural Copper Free Aluminum (Body);Neoprene (Grommet);Nylon (Retention Ring) Material, Z Model, 1/2 In Size, 0.5 to 0.625 In Cable/Cord Size, 1.13 In Length, 0.55 In Diameter, NPT Connection, 1/2 In Thread Size, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783936973500 / 0783936973500 / 00783936973500
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.17 (Each)
Carton
$458.50 (Per 50)
Standard Packaging
$9.17 (Each)
Resources
Images
 
 
ZS109 - Small Image
 
ZS109 - Large Image
 
ZS109 - Large Image
Attachments
 
 
ZS109 - Specification Sheet
Other Links
 
 
ZS109 - Other
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
Natural Copper Free Aluminum (Body);Neoprene (Grommet);Nylon (Retention Ring)
Material, Color, and Finish
Color
Silver
Finish
Untreated
Dimensions and Weight
Size
1/2 in
Length
1.13 in
Diameter
0.55 in
Descriptions
Product Type
Cord Connector
Description
ZS109 1/2 .500-.625 CORD CONN
Long Description
Cord Connector, Silver, Natural Copper Free Aluminum (Body);Neoprene (Grommet);Nylon (Retention Ring) Material, Z Model, 1/2 in Size, 0.5 to 0.625 in Cable/Cord Size, 1.13 in Length, 0.55 in Diameter, NPT Connection, 1/2 in Thread Size, 0.1 lb
Features
Z-series aluminum cord connectors are used to secure and seal cords or cables entering enclosures or race-ways. Its neoprene grommet seals out oil and moisture and the nylon retention ring ensure superior holding power.
Short Description
Cord Connector, Natural Copper Free Aluminum (Body);Neoprene (Grommet);Nylon (Retention Ring), 1/2 in
Special Features
Corrosion Resists;Neoprene Grommet Seals Out Oil and Moisture;Nylon Retention Ring Ensures Superior Holding
extra long description
KLRK ZS109 1/2" ALUM CORD CONN RANG
Additional Information
Thread Size
1/2 in
Cable/Cord Size
0.5 to 0.625 in
for use with
Secure and Seal Cords or Cables Entering Enclosures or Race-Ways
Connection Type
NPT
Standards Met
UL Listed File:E22698;CSA Certified File:LR73478
package quantity
1 CT;50 Pk
Manufacturer Information
Manufacturers Part Number
ZS109
Brand
KILLARK
Model
Z
series
Z Series
GTIN
00783936973500
UPC
783936973500
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Cord Connector
Packaging
Weight
0.1 lb
Weight per each
0.1
Carton
50
Package
1
Uses, Certifications, and Standards
Application
Hazardous Location;Use to secure and seal cords or cables entering enclosures or race-ways
nema rating
12;13;4;4X
environmental conditions
Hazardous locations
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ZS109.
Jump To:

Similar Items

Similar items are close alternatives to ZS109, though they may not be 100% alike.

Cord Connector, Brown, Machined Aluminum, SHC Model, F2 Size, 0.5 to 0.62 In Cab...
  • Our Part #: SHC1024
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SHC1024
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($538.50) ·
SHC1024 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.77

Each

QTY:
Each
Add
Connector, Cord Grip, Straight, Aluminum, K.O. Size 1/2", Cord Range .450-.560
  • Our Part #: CGA770560
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CGA770560
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($383.58) · 250 ($3,835.85) ·
CGA770560 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.34

Each

QTY:
Each
Add
Connector, Cord Grip, Straight, Aluminum, K.O. Size 1/2", Cord Range .350-.450
  • Our Part #: CGA770450
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CGA770450
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($383.58) · 250 ($3,835.85) ·
CGA770450 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.34

Each

QTY:
Each
Add
1/2" Aluminum Cord Connector, Cord Range .375-.500, Blue
  • Our Part #: ZS108
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ZS108
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 50 ($458.50) ·
ZS108 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.17

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ZS109 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CGP2375 Adalet 00781063631034
CGP2438 Adalet 00781063631041
CGP2500 Adalet 00781063631058
CG3AL American Fittings 00662364090068
CG4AL American Fittings 00662364090082
CG3750NA Appleton Electric 00781381209038
CGA770450 Bridgeport Fittings 00781747877031
CGA770560 Bridgeport Fittings 00781747877048
CG50450SA Eaton Crouse-Hinds 00662277037297
CG50560SA Eaton Crouse-Hinds 00662277037303
ZS108 Killark 00783936973494
ZS109 Killark 00783936973500
CGA-50-438 O-Z Gedney 00783126085600

* All prices subject to change.

Begin Live Chat