WH6 - 2' WP CNDT Hub

Killark

  • $32.51 (Each)
  • $32.51 (Each)
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
WH6
Manufacturer
Killark
Manufacturer's Part Number
WH-6
Description
2' WP CNDT Hub
2" Zinc Weather Proof Conduit Hub
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936841854 / 0783936841854 / 00783936841854
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.51 (Each)
Resources
Images
 
 
WH6 - Small Image
 
WH6 - Large Image
Attachments
 
 
WH6 - Specification Sheet
Other Links
 
 
WH6 - Other
 
WH6 - Other
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
Untreated
Color
Gray
Dimensions and Weight
Height
1.895
Hub Size
2"
Length
3.236
Width
3.236
Descriptions
Product Type
Weatherproof Conduit Hub 2"
extra long description
KLRK WH-6 WEATHERPROOF CONDUIT HUB
Description
2' WP CNDT HUB
Long Description
2" Zinc Weather Proof Conduit Hub
Special Features
Oversized locknut provides for a strong vibration-proof termination. Captive sealing ring. Serrations on hub body and locknut provide effective positive ground path. Rugged cast zinc construction. Insulated throat protects conductors. Suitable for use wit
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
WH-6
series
WH
GTIN
00783936841854
UPC
783936841854
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Weatherproof Conduit Hub
Packaging
Weight per each
0.93
Carton
1
Uses, Certifications, and Standards
standard
UL, CSA
Application
Conduit hubs provide a liquid tight, oil tight and dust tight termination of electrical conduit through the walls of sheet metal enclosures. The hubs fit into standard knock-out dimensions.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WH6.
Jump To:

Cross Referenced

These items are similar to WH6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
156-DC Bridgeport Fittings 00781747091567
156DC Bridgeport Fittings 78174709156
ST-6 Eaton Crouse-Hinds 00784731100085
ST6 Eaton Crouse-Hinds 78473110008
WH-6 Killark 00783936841854
WH6 Killark 78393684185
CHM200DT O-Z Gedney 78312619606
1708 Raco 00050169017081
H200-SC Thomas & Betts 00786210913650
H200-TB Thomas & Betts 00786210504056
H200SC Thomas & Betts 78621091365
H200TB Thomas & Betts 78621050405
WH6 Arlington 00018997586001
WTH200 LH Dottie 00781002602606
WH200 Garvin Industries 00785592412232
16320 Halex 00051411163204
206 Topaz 00751338116009

* All prices subject to change.

Begin Live Chat