RE65S - Reducer

Killark

  • $22.32 (Each)
  • $22.32 (Each)

  • $111.60 (Per 5)

Availability: Currently Out Of Stock
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
RE65S
Manufacturer
Killark
Manufacturer's Part Number
RE65S
Description
Reducer
2" to 1 1/2" Reducing Bushing, Steel
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936010953 / 0783936010953 / 00783936010953
Weight per unit
2.3499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.32 (Each)
Standard Packaging
$111.60 (Per 5)
Resources
Images
 
 
RE65S - Small Image
 
RE65S - Large Image
Attachments
 
 
RE65S - Specification Sheet
Other Links
 
 
RE65S - Other
 
RE65S - Other
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
Gray
Finish
Zinc Plated
Dimensions and Weight
Height
1.03
Length
2.38
Width
2.38
Hub Size
2" to 1-1/2"
Descriptions
Description
REDUCER
extra long description
KLRK RE65S 2" TO 1 1/2" REDUCER STE
Long Description
2" To 1 1/2" Reducing Bushing, Steel
Special Features
Killark’s reducing bushings and adapters assist in reducing the trade size of tapped holes and its smooth internal bushing protects conductors. The wide variety of reducing ranges allow for almost any combination of size changes. It is available in copper-free aluminum and zinc plated steel.
Product Type
2" to 1 1/2" Reducer Steel
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
RE65S
series
RE
GTIN
00783936010953
UPC
783936010953
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Reducing Bushing
Packaging
Weight per each
2.3499
Carton
1
Package
5
Uses, Certifications, and Standards
Application
To reduce the trade size of a taped hole or hub.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RE65S.
Jump To:

Cross Referenced

These items are similar to RE65S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB200150 American Fittings 00662364130320
RB200-150 Appleton Electric 00781381655255
536 Arlington 00018997005366
1175 Bridgeport Fittings 00781747011756
281 Eaton Crouse-Hinds 00784564102812
R366 LH Dottie 00781002305750
13615 Halex 00051411136154
RE65S Killark 00783936010953
LRB-16 Madison Electric 00784297353666
67480 Minerallac 00085937674807
RB-16 Neer 00687855126163
1156 Raco 00050169011560
RB-165 Thomas & Betts 00785991432442
RB16 Topaz 00751338202108
RB65H American Fittings 00662364140305
RE65 Eaton Crouse-Hinds 00782274590905
RB-331 O-Z Gedney 00783126467550

* All prices subject to change.

Begin Live Chat