LB27SA - 3/4 Hub Alum Cond Body

Killark

  • $17.45 (Each)
  • $17.45 (Each)

  • $87.25 (Per 5)
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
LB27SA
Manufacturer
Killark
Manufacturer's Part Number
LB27SA
Description
3/4 Hub Alum Cond Body
3/4" LB Hub, Aluminum Form 7 Conduit Body
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936080017 / 0783936080017 / 00783936080017
Weight per unit
2.3499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.45 (Each)
Standard Packaging
$87.25 (Per 5)
Resources
Images
 
 
LB27SA - Small Image
 
LB27SA - Large Image
Attachments
 
 
LB27SA - Specification Sheet
Other Links
 
 
LB27SA - Other
 
LB27SA - Other
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
Gray
Finish
Powder Epoxy Paint
Dimensions and Weight
Width
2
Height
3
Hub Size
3/4"
Length
6
Descriptions
Description
3/4 HUB ALUM COND BODY
extra long description
KLRK LB27SA CORROSAFE7 3/4" LB COND
Product Type
CORROSAFE7 3/4" LB Cond Bdy
Long Description
3/4" LB Hub, Aluminum Form 7 Conduit Body
Special Features
Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl
Additional Information
Form
Form 7
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
LB27SA
series
Duraloy 7
GTIN
00783936080017
UPC
783936080017
Taxonomies, Classifications, and Categories
Type
Conduit Body
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Packaging
Weight per each
2.3499
Carton
1
Package
5
Uses, Certifications, and Standards
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LB27SA.
Jump To:

Cross Referenced

These items are similar to LB27SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LB27-SA Appleton Electric 781381600736
LB27-SA Eaton Crouse-Hinds 00782274513317
LB27SA Killark 00783936080017
LB27-SA O-Z Gedney 00781381600736
LB27SA Thomas & Betts 00786210103426

* All prices subject to change.

Begin Live Chat