GRSS3 - 1-In Ex-PRF Cond Body

Killark

  • $138.86 (Each)
  • $138.86 (Each)
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
GRSS3
Manufacturer
Killark
Manufacturer's Part Number
GRSS-3
Description
1-In Ex-PRF Cond Body
1" Aluminum GRSS Outlet Body, 7 Internal Hub Config
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121314 - Explosion proof enclosure
UPC/EAN/GTIN
783936230146 / 0783936230146 / 00783936230146
Weight per unit
2.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$138.86 (Each)
Resources
Images
 
 
GRSS3 - Large Image
 
GRSS3 - Small Image
Attachments
 
 
GRSS3 - Specification Sheet
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
Aluminum, Copper Free (less than 4/10 of 1%)
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
7.875
Size
7.875 in x 6 in x 4.25 in
Width
6
Descriptions
Product Type
Outlet Body, Square 1" Al
extra long description
KLRK GRSS-3 OUTLET BODY, SQUARE 1"
Description
1-IN EX-PRF COND BODY
Long Description
1" Aluminum GRSS Outlet Body, 7 Internal Hub Config
Special Features
Internal hubs. Blank cover included (GRRBC). Compact design. Furnished with internal ground screw. Cast-in brackets on cover for use with breaker-bar tools.
Additional Information
Cable Entry
1" hub
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
GRSS-3
series
GR Outlet Bodies
GTIN
00783936230146
UPC
783936230146
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Outlet Body With Cover
Packaging
Weight per each
2.79
Carton
1
Uses, Certifications, and Standards
Application
Conduit boxes installed in conduit systems within hazardous areas to: protect conductors in threaded rigid conduit, act as pull and splice boxes, interconnect lengths of conduit, change conduit direction, and provide access to conductors for maintenance and future system changes.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GRSS3.
Jump To:

Cross Referenced

These items are similar to GRSS3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GRSS100 Appleton Electric 00781381625449
EGJ422 Eaton Crouse-Hinds 00782274300702
GRSS3 Killark 00783936230146
GUEB7100AN4 O-Z Gedney 00783126009590
GASS3 Thomas & Betts 00042269453609

* All prices subject to change.

Begin Live Chat