FS1 - FS-1 1/2 1G Electrolet

Killark

  • $23.07 (Each)
  • $23.07 (Each)

  • $115.35 (Per 5)
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
FS1
Manufacturer
Killark
Manufacturer's Part Number
FS-1
Description
FS-1 1/2 1G Electrolet
½"Aluminum, Shallow Dead End Device Box
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Aluminum FS&FD Type Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
783936190013 / 0783936190013 / 00783936190013
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.07 (Each)
Standard Packaging
$115.35 (Per 5)
Resources
Images
 
 
FS1 - Small Image
 
FS1 - Large Image
Attachments
 
 
FS1 - Specification Sheet
Other Links
 
 
FS1 - Other
 
FS1 - Other
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
Gray
Dimensions and Weight
Size
1 in x 1 in x 2 in
Descriptions
Description
FS-1 1/2 1G ELECTROLET
Product Type
1/2" Killark Alm Shallow DV BX Type FS
extra long description
KLRK FS-1 1/2" KILLARK ALM SHALLOW
Long Description
½"Aluminum, Shallow Dead End Device Box
Special Features
Tapered threads (NPT with integral bushings). Internal grounding screw. Optional mounting feet available. Single gang style. Suitable for use in wet locations when used with gasket covers. For use with FS-style covers (see pages F40-F42).
Additional Information
number of outlet
1
Cable Entry
1/2" hub
Knockouts
FALSE
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
FS-1
series
F
GTIN
00783936190013
UPC
783936190013
Taxonomies, Classifications, and Categories
Type
DEVICE BOX
Packaging
Weight per each
0.7
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Accommodates wiring devices and provides opening to splice, tap, or pull conductors. Provide access to conductors for maintenance and future system changes.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FS1.
Jump To:

Cross Referenced

These items are similar to FS1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FS-1-50A Appleton Electric 00781381340809
FS1 SA Eaton Crouse-Hinds 00782274405704
FS-1 Killark 00783936190013
FS-1-50A O-Z Gedney 00783126056099
FS1SCA Eaton Crouse-Hinds 00782274892054
AFS1 Thomas & Betts 00042269304109

* All prices subject to change.

Begin Live Chat