15PR900SS - Kich 15PR900SS Transformer

Kichler

  • $944.99 (Each)
  • $944.99 (Each)
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
15PR900SS
Manufacturer
Kichler
Manufacturer's Part Number
15PR900SS
Description
Kich 15PR900SS Transformer
Professional Series - Kichler`S Professional Series Provides The Best Options and Flexibility Needed For Most Installations. Output Voltage Range Will Suit Most Jobs. Features Include A Commercial Grade Toroid Core and Coil Submersible Rating, Pluggable Timer and Photocell Outlets, Plus A Lifetime Warranty.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
783927027199 / 00783927027199
Weight per unit
26.288 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$944.99 (Each)
Resources
Images
 
 
15PR900SS - Small Image
 
15PR900SS - Large Image
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
Pwt, Nckl, B/S, Slvr.
Style
Traditional
Descriptions
Long Description
PROFESSIONAL SERIES - Kichler`s Professional Series provides the best options and flexibility needed for most installations. Output voltage range will suit most jobs. Features include a commercial grade toroid core and coil submersible rating, pluggable timer and photocell outlets, plus a lifetime warranty.
Product Type
Transformer
Description
KICH 15PR900SS TRANSFORMER
Additional Information
Voltage
120.00 LBS
Category
Landscape Ltg.
Safety Rating
Wet
Manufacturer Information
Brand
Kichler Lighting
Manufacturers Part Number
15PR900SS
GTIN
00783927027199
UPC
783927027199
Taxonomies, Classifications, and Categories
Type
Transformers
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
26.288