15702AZTP - Snap-On Cowl - Short 12.4W

Kichler

  • $11.11 (Each)
  • $11.11 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
15702AZTP
Manufacturer
Kichler
Manufacturer's Part Number
15702AZTP
Description
Snap-On Cowl - Short 12.4W
Led Snap-On Cowl - Short - Easy One Step Snap-On Installation - Glare Shield Rotates 360` In Ring and Retains Its Desired Shield Position.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
783927345019 / 00783927345019
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.11 (Each)
Resources
Images
 
 
15702AZTP - Small Image
 
15702AZTP - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Traditional
Descriptions
Product Type
Cowl
Description
SNAP-ON COWL - SHORT 12.4W
Long Description
LED Snap-On Cowl - Short - Easy one step snap-on installation - glare shield rotates 360` in ring and retains its desired shield position.
Additional Information
Category
Landscape Ltg.
Manufacturer Information
Brand
Kichler Lighting
Manufacturers Part Number
15702AZTP
GTIN
00783927345019
UPC
783927345019
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Accessories
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.01
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat