44823 - Large Breaker Lockout

Ideal

  • $33.37 (Each)
  • $33.37 (Each)
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
44823
Manufacturer
Ideal
Manufacturer's Part Number
44-823
Description
Large Breaker Lockout
Ideal, Breaker Lockout, Large, Width: Up to 2-1/2 In, Voltage Rating: 480/600 V, Thickness: 7/8
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
39121901 - Circuit breaker lockout
UPC/EAN/GTIN
783250448234 / 0783250448234 / 00783250448234
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.37 (Each)
Resources
Images
 
 
44823 - Small Image
 
44823 - Large Image
Brochures
 
 
44823 - Brochure
Other Links
 
 
44823 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
Up To 2-1/2 IN
Descriptions
Product Type
Breaker Lockout, Ideal, Large, Up to 2-1/2 In W, 480/600 V, 7/8 I
Features
Large Breaker Lockout from IDEAL features a durable plastic construction and is suitable for large 480/600V breaker switches. Lockout bolts lock out breakers up to 2-1/2 in. x 7/8 in. and also accept up to 9/32 in. padlock shackles. Lockout is easy to install without the need of any tools.
Description
LARGE BREAKER LOCKOUT
Long Description
IDEAL, Breaker Lockout, Large, Width: Up To 2-1/2 IN, Voltage Rating: 480/600 V, Thickness: 7/8
Special Features
Features: Locks Out Breakers Up To 2-1/2 IN Wide And 7/8 IN Thick; Designed For Large 480/600 V Breaker Switches; Accepts Up To 9/32 IN Padlock Shackles; Durable Plastic Construction; Easy To Install, No Tools Required; Voltage Rating: 480/600 V; Thickness: 7/8
extra long description
IDEAL 44-823 Breaker Lockout,Ideal,
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-823
GTIN
00783250448234
UPC
783250448234
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
LARGE
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat