353038 - 8-1/2" Long-Nose W/Cutter - Smart-Grip

Ideal

  • $36.95 (Each)
  • $36.95 (Each)
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
353038
Manufacturer
Ideal
Manufacturer's Part Number
35-3038
Description
8-1/2" Long-Nose W/Cutter - Smart-Grip
Laseredge Smart-Grip Long-Nose Pliers With Cutter, Overall Length: 8-1/2 In, Vinyl-Coated, Comfort-Grip Handle, Drop-Forged, High-Carbon Steel, Side Cutter: Yes, For Cutting Hardened Wire, Bolts and Acsr
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Wire & Cable Cutters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112134 - Longnose pliers
UPC/EAN/GTIN
783250582747 / 0783250582747 / 00783250582747
Weight per unit
0.65 L
Price & Packaging
Minimum Order Quantity
1
Unit
$36.95 (Each)
Resources
Images
 
 
353038 - Small Image
 
353038 - Large Image
Attachments
 
 
353038 - Specification Sheet
Brochures
 
 
353038 - Brochure
Other Links
 
 
353038 - Other
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
Drop-Forged, High-Carbon Steel
Dimensions and Weight
Overall Length
8-1/2
Descriptions
Long Description
LASERedge Smart-Grip Long-Nose Pliers With Cutter, Overall Length: 8-1/2 IN, Vinyl-Coated, Comfort-Grip Handle, Drop-Forged, High-Carbon Steel, Side Cutter: Yes, For Cutting Hardened Wire, Bolts And ACSR
Special Features
Narrow profile head designed for working in tight areas; Serrated jaws provide secure gripping surface; Drop-forged, high-carbon steel construction; Knife-to-anvil blades never need resharpening; Induction-hardened blades; Smart-Grip handles are resistant to perspiration, water, oil and chemicals and provide a sure grip even when wet; Lifetime guarantee
Product Type
Plier With Cutter, Ideal, Smart-Grip, LG Nose, 8.500 In Len, Comf
Description
8-1/2" LONG-NOSE W/CUTTER - SMART-GRIP
Features
Narrow profile head designed for working in tight areasSerrated jaws provide secure gripping surfaceDrop-forged, high-carbon steel constructionKnife-to-anvil blades provide excellent cutting performanceLaser-hardened blades cut hardened wire, bolts and stainless steel wireThe IDEAL® Made in the U.S.A. tool line uses forged-steel construction, which provides extra strength and hardness without sacrificing flexibility. Features a long narrow nose with serrated jaws to provide a secure gripping surface for pu
Additional Information
Handle Type
Vinyl-Coated, Comfort-Grip
Manufacturer Information
sub brand
LASERedge
Brand
Ideal
Manufacturers Part Number
35-3038
GTIN
00783250582747
UPC
783250582747
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Long-Nose Pliers With Cutter
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
For Cutting Hardened Wire, Bolts And ACSR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 353038.
Jump To:

Similar Items

Similar items are close alternatives to 353038, though they may not be 100% alike.

8-1/2" Long-Nose W/Cut-Smart-Grip
  • Our Part #: 303038
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-3038
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($35.53) ·
303038 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.53

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat