353029 - 8" Diagonal-Cutting Plier, Angled Head, Smart-Grip

Ideal

  • $42.40 (Each)
  • $42.40 (Each)
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
353029
Manufacturer
Ideal
Manufacturer's Part Number
35-3029
Description
8" Diagonal-Cutting Plier, Angled Head, Smart-Grip
Smart-Grip High-Leverage Diagonal-Cutting Pliers, Overall Length: 8 In, Ergonomic, Cushion-Grip, Vinyl Coated Handle, High-Carbon Steel, Diagonal Angle Head Plier, Standard Nose, Operation: Standard Cutting, For General Use
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Wire & Cable Cutters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/EAN/GTIN
783250582761 / 0783250582761 / 00783250582761
Weight per unit
0.75 L
Price & Packaging
Minimum Order Quantity
1
Unit
$42.40 (Each)
Resources
Attachments
 
 
353029 - Specification Sheet
Images
 
 
353029 - Small Image
 
353029 - Large Image
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
High-Carbon Steel
Dimensions and Weight
Overall Length
8
Descriptions
Product Type
Smart GRIP8"Angl Diag CTNG PLR
Description
8" DIAGONAL-CUTTING PLIER, ANGLED HEAD,SMART-GRIP
Features
Knife-to-Knife blades provide excellent cutting performanceHigh-leverage design provides more cutting powerFeatures a convenient angled head for hard-to-reach areas and rocking out nailsThe IDEAL® Made in the U.S.A. tool line uses forged-steel construction, which provides extra strength and hardness without sacrificing flexibility. Straight handle Smart-Grip model features an integral spring which can be deployed or stored as needed. Angled head model is shaped for optimum staple pulling leverage.
Long Description
Smart-Grip High-Leverage Diagonal-Cutting Pliers, Overall Length: 8 IN, Ergonomic, Cushion-Grip, Vinyl Coated Handle, High-Carbon Steel, Diagonal Angle Head Plier, Standard Nose, Operation: Standard Cutting, For General Use
Special Features
Drop-forged, high-carbon steel construction withstands toughest applications; Knife-to-anvil blades never need resharpening; Induction-hardened blades cut hardened wire, bolts and ACSR; High-leverage design provides 40 PCT more cutting power; Smart-Grip handles are resistant to perspiration, water, oil and chemicals and provide a sure grip even when wet; Lifetime guarantee
Additional Information
plier type
Diagonal Angle Head
Handle Type
Ergonomic, Cushion-Grip, Vinyl Coated
Manufacturer Information
Manufacturers Part Number
35-3029
Brand
Ideal
sub brand
Smart-Grip
GTIN
00783250582761
UPC
783250582761
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
High-Leverage Diagonal-Cutting Pliers
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
For General Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 353029.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 353029.

High-Leverage Diagonal-Cutting Pliers, Overall Length: 8 In, Dipped, Comfort-Gri...
  • MFR Part #: 35029
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($43.21) ·
35029 - Ideal

Check local availability

Total Availability: In Stock

Book Price

$43.21

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat