35273 - Bi-Metal Hacksaw Blades, 32T 10/Card

Ideal

  • $2.74 (Each)
  • $2.74 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35273
Manufacturer
Ideal
Manufacturer's Part Number
35-273
Description
Bi-Metal Hacksaw Blades, 32T 10/Card
Ideal, Blade, Hacksaw, Length: 12 In, Teeth Per Inch: 32 Tpi, Material: Bi-Metal
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/EAN/GTIN
783250498031 / 0783250498031 / 00783250498031
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.74 (Each)
Resources
Images
 
 
35273 - Small Image
 
35273 - Large Image
Attachments
 
 
35273 - Specification Sheet
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
Bi-Metal
Dimensions and Weight
Length
12
Descriptions
Product Type
Blade, Ideal, Hacksaw, 12.000 In Len, 32 Tpi, Bi-Metal, PKG: 10
Features
Hacksaw blades feature bi-metal construction to provide strength, flexibility and durability. Molybdenum-based high-speed steel alloy with additional 8% cobalt offers increased tool life with retention of the cutting edge.
Description
BI-METAL HACKSAW BLADES, 32T 10/CARD
Special Features
Features: Bi-Metal Blades Provide Strength, Flexibility And Longer Life
Long Description
IDEAL, Blade, Hacksaw, Length: 12 IN, Teeth Per Inch: 32 TPI, Material: Bi-Metal
Additional Information
Teeth per Inch
32
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-273
GTIN
00783250498031
UPC
783250498031
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Hacksaw
Availability
Status
Inactive
Packaging
Weight per each
0.51
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 35273.
Jump To:

Similar Items

Similar items are close alternatives to 35273, though they may not be 100% alike.

Greenlee 10039|Greenlee 3331232|Greenlee 333-1232|Ideal 35264|Ideal 35-264|Ideal...
  • Our Part #: 48430630
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48-43-0630
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($19.65) ·
48430630 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.65

Each

QTY:
Each
Add
Blade,Ideal,Hacksaw,12.000 IN LEN,32 TPI,Bi-Metal,PKG: 100
  • MFR Part #: 35-264
  • GTIN: 00783250507863
  • Manufacturer: Ideal
Cross Referenced

These items are similar to 35273 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10039 Greenlee n/a
333-1232 Greenlee 00783310100393
35-264 Ideal Industries 783250507863
35-273 Ideal Industries 783250498031
1200BI Klein Tools 00092644314117
1232BI Klein Tools 00092644314247
1232BI-P Klein Tools 00092644314254
20156 Lenox n/a
S232HE Lenox n/a
48-43-0630 Milwaukee Electric Tool 00045242139903
13016 Morris 00601986130165
HHB122632T10 Morse 00050326302173
HHB1232T10 Morse 00050326302326
HHCB1232-2 Morse 00050326304108
KBS1232-10 Starrett n/a
KBS1232-2 Starrett n/a

* All prices subject to change.

Begin Live Chat