35205 - Torpedo Level, 9"

Ideal

  • $45.45 (Each)
  • $45.45 (Each)
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
35205
Manufacturer
Ideal
Manufacturer's Part Number
35-205
Description
Torpedo Level, 9"
Ideal, Level, Torpedo, Length: 9 In, Material: Aluminum Frame
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111802 - Levels
UPC/EAN/GTIN
783250352050 / 0783250352050 / 00783250352050
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.45 (Each)
Resources
Images
 
 
35205 - Small Image
 
35205 - Large Image
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
Aluminum Frame
Dimensions and Weight
Length
9
Descriptions
Long Description
IDEAL, Level, Torpedo, Length: 9 IN, Material: Aluminum Frame
Special Features
Features: 9.000 IN Aluminum Frame With Magnetic And V-Grooved Edges; Windows Provide Easy Reading Of Plumb Level And 45 DEG Mitre In Dim Lighting; Three Rare Earth Magnets For Strong Cling To Conduit 35-285
Description
TORPEDO LEVEL, 9"
Product Type
Torpedo Level, 9 In
Features
The durable molded plastic frame and covers of the 9 in. torpedo level withstand high impact to offer long-lasting use. The level's large top-reading vial is easy to read, it’s windows provide easy reading of plumb level and 45° miter in dim lighting, and its V-groove is ideal for use in conduit and pipe work. The level has a magnetic edge that holds securely to ferrous metal surfaces.
extra long description
IDEAL 35-205 TORPEDO LEVEL, 9 IN
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-205
GTIN
00783250352050
UPC
783250352050
Taxonomies, Classifications, and Categories
Type
Torpedo
Category Description
HAND TOOLS
Packaging
Weight per each
0.31
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 35205.
Jump To:

Cross Referenced

These items are similar to 35205 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GL-9A Gardner Bender 00032076180096
35-205 Ideal Industries 783250352050
930-9 Klein Tools 00092644864001
52212 Morris 00601986522120
2035100 Irwin Tools 00038548021614
21190 Lenox 00082472211900
A-9 Starrett n/a
AM-9 Starrett n/a
M-9 Starrett n/a

* All prices subject to change.

Begin Live Chat