35028 - 8" Diagonal-Cutting Plier - Dipped Grip

Ideal

  • $31.47 (Each)
  • $31.47 (Each)
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
35028
Manufacturer
Ideal
Manufacturer's Part Number
35028
Description
8" Diagonal-Cutting Plier - Dipped Grip
High-Leverage Diagonal-Cutting Pliers, Overall Length: 8 In, Dipped, Comfort-Grip, Vinyl Coated Handle, High-Carbon Steel, Diagonal Plier, Standard Nose, Operation: Standard Cutting, For General Use
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/EAN/GTIN
783250350285 / 0783250350285 / 00783250350285
Weight per unit
0.74 L
Price & Packaging
Minimum Order Quantity
1
Unit
$31.47 (Each)
Resources
Attachments
 
 
35028 - Specification Sheet
Images
 
 
35028 - Small Image
 
35028 - Large Image
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
High-Carbon Steel
Dimensions and Weight
Overall Length
8
Descriptions
Product Type
8 In Diag. Cutting Plier
Description
8" DIAGONAL-CUTTING PLIER - DIPPED GRIP
Features
The IDEAL® Made in the U.S.A. tool line uses forged-steel construction, which provides extra strength and hardness without sacrificing flexibility. Straight handle Smart-Grip model features an integral spring which can be deployed or stored as needed. Angled Knife-to-Knife blades provide excellent cutting performanceHigh-leverage design provides more cutting powerThe IDEAL® Made in the U.S.A. tool line uses forged-steel construction, which provides extra strength and hardness without sacrificing flexibili
Long Description
High-Leverage Diagonal-Cutting Pliers, Overall Length: 8 IN, Dipped, Comfort-Grip, Vinyl Coated Handle, High-Carbon Steel, Diagonal Plier, Standard Nose, Operation: Standard Cutting, For General Use
Special Features
Drop-forged, high-carbon steel construction withstands toughest applications; Knife-to-anvil blades never need resharpening; Induction-hardened blades for long-term durability; High-leverage design provides 40 PCT more cutting power; Vinyl-coated, comfort-grip handles; Lifetime guarantee
Additional Information
plier type
Diagonal
Handle Type
Dipped, Comfort-Grip, Vinyl Coated
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35028
GTIN
00783250350285
UPC
783250350285
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
High-Leverage Diagonal-Cutting Pliers
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
For General Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 35028.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 35028.

Smart-Grip High-Leverage Diagonal-Cutting Pliers, Overall Length: 8 In, Ergonomi...
  • Our Part #: 353028
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 35-3028
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($79.00) ·
353028 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$79.00

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 35028 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GPD-226 Gardner Bender n/a
35-028 Ideal Industries 00783250350285

* All prices subject to change.

Begin Live Chat