RH1BUAC120V - Relay Plug-In SPDT 10A 120vac

IDC

  • $11.97 (Each)
  • $11.97 (Each)

  • $119.70 (Per 10)
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
RH1BUAC120V
Manufacturer's Part Number
RH1B-UAC120V
Description
Relay Plug-In SPDT 10A 120vac
Plug-In Relay, Industrial Application, Plug-In Connection Type, SPDT Contact Configuration, Silver Cadmium Oxide Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 42 MM Overall Height, 14 MM Overall Length, 27.5 MM Overall Width, 1 Va (60HZ);Ac:1.1 Va (50HZ);DC:0.8 W Power Rating, RH Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Blade Terminal Type, 120 V Ac Voltage Rating, 24 G Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Idec Relays.Idc
UNSPSC
-
UPC/EAN/GTIN
883630019367
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.97 (Each)
Standard Packaging
$119.70 (Per 10)
Resources
Images
 
 
RH1BUAC120V - Small Image
 
RH1BUAC120V - Large Image
Specifications Sheets
 
 
RH1BUAC120V - Specification Sheet
 
RH1BUAC120V - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V ac
Current Rating
10 A
Terminal Type
Blade
Shape
Rectangular
Material, Color, and Finish
Contact Material
Silver Cadmium Oxide
Dimensions and Weight
Overall Length
14 mm
Descriptions
Long Description
Plug-In Relay, Industrial Application, Plug-In Connection Type, SPDT Contact Configuration, Silver Cadmium Oxide Contact Material, 10 A Current Rating, Made in USA, Plug in Mount Mounting Type, 42 mm Overall Height, 14 mm Overall Length, 27.5 mm Overall Width, 1 VA (60Hz);AC:1.1 VA (50Hz);DC:0.8 W Power Rating, RH Series, Rectangular Shape, CE Certified;cRU US;CSA Certified;RoHS Compliant;TUV Standards Met, Blade Terminal Type, 120 V ac Voltage Rating, 24 g Weight
Short Description
Plug-In Relay, SPDT, 14 x 27.5 x 42 mm
Product Type
Plug-In Relay
Description
RELAY PLUG-IN SPDT 10A 120VAC
Additional Information
Contact Configuration
SPDT
Power Rating
AC:1.1 VA (50Hz);1 VA (60Hz);DC:0.8 W
Overall Width
27.5 mm
Overall Height
42 mm
Mounting Type
Plug in Mount
Connection Type
Plug-In
Standards Met
cRU US;CSA Certified;TUV;CE Certified;RoHS Compliant
Made in USA
yes
Manufacturer Information
series
RH
Brand
IDEC CORPORATION
Manufacturers Part Number
RH1B-UAC120V
Taxonomies, Classifications, and Categories
Category Description
IDEC RELAYS.IDC
Packaging
Weight
24 g
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat