WS2000W - Occ/Vac Sensor, Pir, 120/277V, WH

Wiring Device-Kellems

  • $145.18 (Each)
  • $145.18 (Each)

  • $1,451.80 (Per 10)
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
WS2000W
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
WS2000W
Description
Occ/Vac Sensor, Pir, 120/277V, WH
Lighting Controls, Occupancy/Vacancy Sensors, Wall Switch, Passive Infrared Technology, 120/277V Ac, White
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
783585256290 / 0783585256290 / 00783585256290
Weight per unit
0.202 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.18 (Each)
Standard Packaging
$1,451.80 (Per 10)
Resources
Images
 
 
WS2000W - Small Image
 
WS2000W - Large Image
 
WS2000W - Large Image
 
WS2000W - Large Image
 
WS2000W - Large Image
 
WS2000W - Large Image
 
WS2000W - Large Image
 
WS2000W - Large Image
 
WS2000W - Large Image
Attachments
 
 
WS2000W - Specification Sheet
Other Links
 
 
WS2000W - Other
 
WS2000W - Other
 
WS2000W - Other
 
WS2000W - Other
 
WS2000W - Other
 
WS2000W - Other
 
WS2000W - Other
 
WS2000W - Other
 
WS2000W - Other
 
WS2000W - Other
 
WS2000W - Other
 
WS2000W - Other
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
120/277
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
4.15 in x 1.82 in x 1.62 in
Descriptions
Description
OCC/VAC SENSOR,PIR,120/277V,WH
Product Type
Occ/Vac Sensor, Pir, 120/277V, WH
Features
Standard Passive Infrared Technology requires a clear, unobstructed line of sight for detection, because it senses occupancy as movement of heat emitted from the body against the background space. A segmented Fresnel lens divides a coverage area into zones. Movement across zones is interpreted as occupancy. Excellent for small room control.
extra long description
HWDK WS2000W OCC/VAC SENSOR,PIR,120
Long Description
Lighting Controls, Occupancy/Vacancy Sensors, Wall Switch, Passive Infrared Technology, 120/277V AC, White
Special Features
Standard Product
Additional Information
pallet quantity
1920
supply voltage
120/277 AC
load
Lighting Circuit
connector
Screwed Terminal
Manufacturer Information
Manufacturers Part Number
WS2000W
Brand
WIRING DEVICE-KELLEMS
series
Passive Infrared
GTIN
00783585256290
UPC
783585256290
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Manual/Auto
Packaging
Weight per each
0.202
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed To UL773A
Application
Compatible with most LED and CFL
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Mounting Screws
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat