WS1000I - Occ Sensor, Pir, 120V 500W, Iv

Wiring Device-Kellems

  • $75.34 (Each)
  • $75.34 (Each)

  • $753.40 (Per 10)
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
WS1000I
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
WS1000I
Description
Occ Sensor, Pir, 120V 500W, Iv
Lighting Controls, Vacancy/Occupancy Sensors, Wall Switch, Passive Infrared Technology, Single Circuit, 120V Ac 500 Watt, Ivory
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
783585256214 / 0783585256214 / 00783585256214
Weight per unit
0.206 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.34 (Each)
Standard Packaging
$753.40 (Per 10)
Resources
Images
 
 
WS1000I - Small Image
 
WS1000I - Large Image
 
WS1000I - Large Image
 
WS1000I - Large Image
 
WS1000I - Large Image
 
WS1000I - Large Image
 
WS1000I - Large Image
 
WS1000I - Large Image
 
WS1000I - Large Image
Attachments
 
 
WS1000I - Specification Sheet
Other Links
 
 
WS1000I - Other
 
WS1000I - Other
 
WS1000I - Other
 
WS1000I - Other
 
WS1000I - Other
 
WS1000I - Other
 
WS1000I - Other
 
WS1000I - Other
 
WS1000I - Other
 
WS1000I - Other
 
WS1000I - Other
 
WS1000I - Other
 
WS1000I - Other
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
120
Dimensions and Weight
Size
4.15 in x 1.82 in x 1.62 in
Descriptions
Description
OCC SENSOR,PIR,120V 500W,IV
Product Type
Occ Sensor, Pir, 120V 500W, Iv
Features
Standard Passive Infrared Technology requires a clear, unobstructed line of sight for detection, because it senses occupancy as movement of heat emitted from the body against the background space. A segmented Fresnel lens divides a coverage area into zones. Movement across zones is interpreted as occupancy. Excellent for small room control.
extra long description
HWDK WS1000I OCC SENSOR,PIR,120V 50
Long Description
Lighting Controls, Vacancy/Occupancy Sensors, Wall Switch, Passive Infrared Technology, Single Circuit, 120V AC 500 Watt, Ivory
Special Features
Standard Product
Additional Information
supply voltage
120 AC
pallet quantity
1920
load
Lighting Circuit
connector
Screwed Terminal
Manufacturer Information
Manufacturers Part Number
WS1000I
Brand
WIRING DEVICE-KELLEMS
series
Passive Infrared
GTIN
00783585256214
UPC
783585256214
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Manual/Auto
Packaging
Weight per each
0.206
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed To UL773A
Application
Compatible with most LED and CFL
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Mounting Screws
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat