SHC1022CR - Cordconn, STR ML, .25-.38", 1/2", Nyl, Gy

WDK

  • $10.30 (Each)
  • $10.30 (Each)

  • $257.50 (Per 25)
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
SHC1022CR
Manufacturer
WDK
Manufacturer's Part Number
SHC1022CR
Description
Cordconn, STR ML, .25-.38", 1/2", Nyl, Gy
Cord Connector, White, Gray Nylon Material, SHC Model, F2 Size, 0.25 to 0.38 In Cable/Cord Size, Straight Male Connection, 1/2 In Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585208046 / 0783585208046 / 00783585208046
Weight per unit
0.022 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.30 (Each)
Carton
$257.50 (Per 25)
Resources
Images
 
 
SHC1022CR - Small Image
 
SHC1022CR - Large Image
 
SHC1022CR - Large Image
Specifications Sheets
 
 
SHC1022CR - Specification Sheet
Attachments
 
 
SHC1022CR - Specification Sheet
Other Links
 
 
SHC1022CR - Other
 
SHC1022CR - Other
 
SHC1022CR - Other
 
SHC1022CR - Other
 
SHC1022CR - Other
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
Gray Nylon
Number of Conductors
Single
Material, Color, and Finish
Color
White
Color Code
WHITE
Dimensions and Weight
Size
F2
Descriptions
Description
CORDCONN, STR ML, .25-.38", 1/2", NYL,GY
Product Type
Cord Connector
Long Description
Cord Connector, White, Gray Nylon Material, SHC Model, F2 Size, 0.25 to 0.38 in Cable/Cord Size, Straight Male Connection, 1/2 in Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.05 lb/EA
Features
Kellems Wire Management, Cord Connectors, Straight Male, .25"-.38", 1/2", Nylon
Short Description
Cord Connector, Gray Nylon, F2, .50-.63", 1/2"
Special Features
Nylon Cord Connector Resists Most Common Industrial Corrosives;Provides Effective Pullout Protection;Lightweight Design
extra long description
HWDK SHC1022CR CORDCONN, STR ML, .2
Additional Information
Cable/Cord Size
0.25 to 0.38 in;6.3 to 9.7 mm
Enclosure Type
NEMA 4/4X/12/13
Connection Type
Straight Male
Thread Size
1/2 in
Minimum Operating Temperature
-30 °F;-34 °C
Maximum Operating Temperature
+225 °F;+107 °C
Standards Met
UL 514B Listed;CSA Certified
package quantity
1 CT;25 PK
pallet quantity
7000
Manufacturer Information
Manufacturers Part Number
SHC1022CR
Brand
Hubbell Wiring Devices
Model
SHC
sub brand
Kellems(R)
series
Standard Duty
GTIN
00783585208046
UPC
783585208046
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
STRAIGHT MALE
Packaging
Weight
0.05 lb/EA
Weight per each
0.022
Carton
25
Uses, Certifications, and Standards
Application
Wet Location;Hazardous
nema rating
12;13;4;4X
Mounting
Locknut or Tapped Opening
environmental conditions
Suitable for use in wet locations when used with a listed nylon washer between box and fitting.
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat