IN430DM - PS, IEC, Rep Int, 4W, 30A 250/480/600V, Male

WDK

  • $261.42 (Each)
  • $261.42 (Each)

  • $2,614.20 (Per 10)
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
IN430DM
Manufacturer
WDK
Manufacturer's Part Number
IN430DM
Description
PS, IEC, Rep Int, 4W, 30A 250/480/600V, Male
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Replacement Interior, For 30A 4-Wire, Furnished With Screws, Black Thermoset Polyester
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585420257 / 0783585420257 / 00783585420257
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$261.42 (Each)
Standard Packaging
$2,614.20 (Per 10)
Resources
Other Links
 
 
IN430DM - Other
 
IN430DM - Other
Images
 
 
IN430DM - Large Image
Attachments
 
 
IN430DM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 to #10
Voltage Rating
3 Phase 250 VAC
Poles
3-Pole
Number of Wires
4-Wire
amperage rating
30
connection
Pressure Screw Terminals
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Product Type
PS, IEC, Rep Int, 4W, 30A 250/480/600V, Male
extra long description
HWDK IN430DM PS,IEC,REP INT,4W, 30A
Description
PS,IEC,REP INT,4W, 30A 250/480/600V,MALE
Long Description
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Replacement Interior, For 30A 4-Wire, Furnished with Screws, Black Thermoset Polyester
Special Features
Watertight
Additional Information
pallet quantity
2640
Dielectric Strength
Withstands 3000V Minimum in
Manufacturer Information
Manufacturers Part Number
IN430DM
Brand
WIRING DEVICE-KELLEMS
series
Accessories
GTIN
00783585420257
UPC
783585420257
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Replacement Interior
Packaging
Weight per each
0.35
Carton
1
Package
10
Uses, Certifications, and Standards
Application
HBL430P9W, HBL430B9W, HBL430P7W, HBL430B7W, HBL430P5W, HBL430B5W, HBL432P6W, HBL432B6W, HBL432P3W, HBL432B3W
nema rating
Non-NEMA
Mounting
Screw Mount
standard
UL Listed
environmental conditions
Watertight When Installed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat