HBLDS3SSRP - Sloped Disconnect, 30A Un-F, 4X, SS, Led

Wiring Device-Kellems

  • $1051.82 (Each)
  • $1,051.82 (Each)
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
HBLDS3SSRP
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBLDS3SSRP
Description
Sloped Disconnect, 30A Un-F, 4X, SS, Led
Disconnect Switch Sloped Enclosure, Nonfused, 30A 600V Ac, Nema 4X, With Leds
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
783585365176 / 00783585365176
Weight per unit
6.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,051.82 (Each)
Resources
Other Links
 
 
HBLDS3SSRP - Other
 
HBLDS3SSRP - Other
 
HBLDS3SSRP - Other
 
HBLDS3SSRP - Other
 
HBLDS3SSRP - Other
 
HBLDS3SSRP - Other
Images
 
 
HBLDS3SSRP - Small Image
 
HBLDS3SSRP - Large Image
 
HBLDS3SSRP - Large Image
Attachments
 
 
HBLDS3SSRP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
connection
Pressure Screw Terminals
Poles
Three Pole
Dimensions and Weight
Size
Standard Sized
Descriptions
Description
SLOPED DISCONNECT, 30A UN-F, 4X, SS, LED
Product Type
Sloped Disconnect, 30A Un-F, 4X, SS, Led
extra long description
HWDK HBLDS3SSRP SLOPED DISCONNECT,
Features
NEC section 430.102(B) requires each motor controller to have a disconnect within line of sight from the motor and driven equipment. Hubbell’s Circuit-Lock® Unfused Disconnect Switches are UL listed as a manual motor controller and also “suitable as a motor disconnect” and meet these code requirements.
Long Description
Disconnect Switch Sloped Enclosure,Nonfused, 30A 600V AC, NEMA 4X, with LEDs
Special Features
Sloped Stainless Steel Enclosure, LED Indicators, NEMA 4X
Additional Information
Reset Type
No Reset/Overload
Manufacturer Information
Brand
Hubbell Wiring Device-Kellems
Manufacturers Part Number
HBLDS3SSRP
GTIN
00783585365176
UPC
783585365176
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Disconnect Switches
Packaging
Weight per each
6.45
Carton
1
Uses, Certifications, and Standards
Mounting
Screw Mount
standard
UL2238 and UL50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat