HBLDS30RC - NM Sloped Disc HBLDS30 Repl Cover, 30A, 4X

Wiring Device-Kellems

  • $81.25 (Each)
  • $81.25 (Each)

  • $812.50 (Per 10)
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
HBLDS30RC
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBLDS30RC
Description
NM Sloped Disc HBLDS30 Repl Cover, 30A, 4X
Industrial Grade, Motor Disconnect, Unfused Switch, Non-Metallic Sloped Replacement Cover For 30A Version, HBLDS30 and HBLDS30T Series, Culus, NSF, Ce, Ul 508 / Ul 60947-4-1a
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
783585763132 / 00783585763132
Weight per unit
0.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.25 (Each)
Standard Packaging
$812.50 (Per 10)
Resources
Images
 
 
HBLDS30RC - Small Image
 
HBLDS30RC - Large Image
Attachments
 
 
HBLDS30RC - Specification Sheet
Other Links
 
 
HBLDS30RC - Other
 
HBLDS30RC - Other
 
HBLDS30RC - Other
 
HBLDS30RC - Other
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
NM Sloped Disc HBLDS30 Repl Cover, 30A, 4X
extra long description
HWDK HBLDS30RC NM SLOPED DISC HBLDS
Features
NEC section 430.102(B) requires each motor controller to have a disconnect within line of sight from the motor and driven equipment. Hubbell’s Circuit-Lock® Unfused Disconnect Switches are UL listed as a manual motor controller and also “suitable as a motor disconnect” and meet these code requirements.
Description
NM SLOPED DISC HBLDS30 REPL COVER,30A,4X
Long Description
Industrial Grade, Motor Disconnect, Unfused Switch, Non-Metallic Sloped Replacement Cover for 30A Version, HBLDS30 and HBLDS30T Series, cULus, NSF, CE, UL 508 / UL 60947-4-1A
Additional Information
operating cycles
10,000
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBLDS30RC
series
Non-Fused
GTIN
00783585763132
UPC
783585763132
Taxonomies, Classifications, and Categories
Type
Accessories
Category Description
DISCONNECTS
Packaging
Weight per each
0.83
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed
Application
Heavy Duty Industrial and/or Washdown
environmental conditions
Indoor and Outdoor
Enclosure
IP69k and UL Type 4X, 12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBLDS30RC.
Jump To:

Similar Items

Similar items are close alternatives to HBLDS30RC, though they may not be 100% alike.

Switches and Lighting Controls, Industrial Grade, Disconnect Switches, Unfused S...
  • Our Part #: HBLDS3RC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: HBLDS3RC
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($999.30) ·
HBLDS3RC - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$99.93

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat