HBLDS10 - Disconnect, 100A Unfused, 4X

WDK

  • $752.31 (Each)
  • $752.31 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBLDS10
Manufacturer
WDK
Manufacturer's Part Number
HBLDS10
Description
Disconnect, 100A Unfused, 4X
Switches and Lighting Controls, Industrial Grade, Disconnect Switches, Unfused Switch, Three Pole, 100A 600V Ac, Screw Terminals, Gray, Nema 4xenclosure
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/EAN/GTIN
783585430652 / 0783585430652 / 00783585430652
Weight per unit
3.401 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$752.31 (Each)
Resources
Images
 
 
HBLDS10 - Small Image
 
HBLDS10 - Large Image
 
HBLDS10 - Large Image
 
HBLDS10 - Large Image
 
HBLDS10 - Large Image
Attachments
 
 
HBLDS10 - Specification Sheet
Other Links
 
 
HBLDS10 - Other
 
HBLDS10 - Other
 
HBLDS10 - Other
 
HBLDS10 - Other
 
HBLDS10 - Other
 
HBLDS10 - Other
 
HBLDS10 - Other
 
HBLDS10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
Current Rating
100
Poles
3
Voltage Rating
600
Wattage
60000
Material
COMPOSITE
connection
Terminal Screws
Dimensions and Weight
Size
11 in x 7.75 in x 5.94 in
Descriptions
Product Type
Disconnect, 100A Unfused, 4X
Description
DISCONNECT, 100A UNFUSED, 4X
Long Description
Switches and Lighting Controls, Industrial Grade, Disconnect Switches, Unfused Switch, Three Pole, 100A 600V AC, Screw Terminals, Gray, NEMA 4XEnclosure
Special Features
Standard Product
Features
NEC section 430.102(B) requires each motor controller to have a disconnect within line of sight from the motor and driven equipment. Hubbell’s Circuit-Lock® Unfused Disconnect Switches are UL listed as a manual motor controller and also “suitable as a motor disconnect” and meet these code requirements.
extra long description
HWDK HBLDS10 DISCONNECT, 100A UNFUS
Additional Information
Contact Rating
100A
pallet quantity
140
operating cycles
6,000
Switch Type
Lever
action
Snap
Contact Configuration
Two Position
Manufacturer Information
Manufacturers Part Number
HBLDS10
series
Non-Fused
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585430652
UPC
783585430652
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Disconnect Switches
Availability
Status
Inactive
Packaging
Weight per each
3.401
Carton
1
Uses, Certifications, and Standards
Application
Labelless
Mounting
Mounting Feet
environmental conditions
NEMA 4X
Enclosure
Type 4X, IP69k
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat