HBL8300W - Dup RCPT, HG, 20A 125V, 5-20R, WH

Hubbell Wiring Devices

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
HBL8300W
Manufacturer
Hubbell Wiring Devices
Manufacturer's Part Number
HBL8300W
Description
Dup RCPT, HG, 20A 125V, 5-20R, WH
Straight Blade Devices, Receptacles, Duplex, Hospital Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, White, Single Pack.
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585435787 / 0783585435787 / 00783585435787
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HBL8300W - Small Image
 
HBL8300W - Large Image
Attachments
 
 
HBL8300W - Specification Sheet
Other Links
 
 
HBL8300W - Other
 
HBL8300W - Other
 
HBL8300W - Other
 
HBL8300W - Other
 
HBL8300W - Other
Features
Wire Size
#12 to #10
Phase
1
Voltage Rating
125 V
Poles
2-Pole
amperage rating
20
Current Rating
20
Wattage
2500
Number of Wires
3-Wire
connection
Back and Side Wired Screw Terminals
Dimensions and Weight
Size
3.28 in x 1.65 in x 1.19 in
Descriptions
Product Type
Dup RCPT, HG, 20A 125V, 5-20R, WH
extra long description
HWDK HBL8300W DUP RCPT, HG, 20A 125
Features
HBL® Extra Heavy Duty Max Hospital Grade Devices - UL requirements for Hospital Grade devices is more stringent than those for standard devices. Hubbell receptacles are designed to meet and exceed the standards with Exclusive nickel-plated bypass contact design increases contact pressure, lowering the operating temperature; Four point grounding system provides redundant grounding for low resistance ground continuity in high abuse areas; Impact resistant deep face design prevents breakage. Because of these
Description
DUP RCPT, HG, 20A 125V, 5-20R, WH
Long Description
Straight Blade Devices, Receptacles, Duplex, Hospital Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, White, Single Pack.
Special Features
Self Grounding
Additional Information
pallet quantity
3600
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Brand
Hubbell Wiring Devices
Manufacturers Part Number
HBL8300W
series
Hospital Grade
GTIN
00783585435787
UPC
783585435787
Taxonomies, Classifications, and Categories
Type
RECEPTACLE
Category Description
Residential receptacles
Packaging
Weight per each
0.25
Carton
10
Package
1
Uses, Certifications, and Standards
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
nema rating
5-20R
standard
CSA Certified, C22.2, No. 42 File 285;Fed. Spec. W-C-596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
Application
Extra Heavy Duty Hospital Grade
You must have an account to view stock levels
These alternate items can be purchased instead of HBL8300W.
Jump To:

Similar Items

Similar items are close alternatives to HBL8300W, though they may not be 100% alike.

Straight Blade Devices, Receptacles, Duplex, Hospital Grade, 2-Pole 3-Wire Groun...
  • Our Part #: HBL8300I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL8300I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($411.50)
HBL8300I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.15

Each

QTY:
Each
Add
Straight Blade Devices, Receptacles, Duplex, Hospital Grade, 2-Pole 3-Wire Groun...
  • Our Part #: HBL8300RED
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL8300RED
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($411.50)
HBL8300RED - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.15

Each

QTY:
Each
Add
Straight Blade Devices, Receptacles, Duplex, Hospital Grade, 2-POLE3-Wire Ground...
  • Our Part #: HBL8300GY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: HBL8300GY
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
HBL8300GY - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: 8300W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8300W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($163.40) · 50 ($817.00)
8300W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.34

Each

QTY:
Each
Add
Eaton Arrow Hart Extra Heavy-Duty Hospital Grade Duplex Receptacle, #14-10 Awg, ...
  • Our Part #: AH8300W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AH8300W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,880.00)
AH8300W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.80

Each

QTY:
Each
Add
DUP RCPT, HG, 20A 125V, 5-20R, LA
  • MFR Part #: HBL8300LA
  • GTIN: 00783585147284
  • Manufacturer: WIRING DEVICE-KELLEMS
RCPT, DUP HOSP GR 20A 125V BLUE
  • MFR Part #: HBL8300BL
  • GTIN: 00783585176604
  • Manufacturer: WIRING DEVICE-KELLEMS
DUP RCPT, HG, 15A 125V, 5-15R, WH
  • MFR Part #: HBL8200W
  • GTIN: 00783585435688
  • Manufacturer: WIRING DEVICE-KELLEMS
DUP RCPT, HG, 20A 125V, 5-20R, BR
  • MFR Part #: HBL8300
  • GTIN: 00783585435701
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to HBL8300W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRY8300W Bryant Electric 00781786005693
8300-W Bryant Electric 783585834818
IG8300W Eaton Wiring Devices 00032664560446
AH8300W Eaton Wiring Devices 00032664705151
8300W Eaton Wiring Devices 00032664705670
62020-W Enerlites 00883951215019
HBL8300W Hubbell Wiring Device-Kellems 00783585435787
HBL8300HW Hubbell Wiring Device-Kellems 00783585015910
BRY8300W Hubbell Wiring Device-Kellems n/a
8300-W Leviton 00078477818633
82171 Morris 00601986821711
PS8300HSW Legrand Pass & Seymour 00785007307221
8300-W Legrand Pass & Seymour 00785007830118
PS8300HW Legrand Pass & Seymour 00785007860030

* All prices subject to change.