HBL7810D - 30A 600V 3P Disc SW

Wiring Device-Kellems

  • $121.46 (Each)
  • $121.46 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL7810D
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL7810D
Description
30A 600V 3P Disc SW
Switches and Lighting Controls, Industrial Grade, Manual Motor Controllers, Motor Disconnects, Three Pole, 30A 600V Ac, Back and Side Wired, Black
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
39121521 - Motor starter controls
UPC/EAN/GTIN
783585202792 / 0783585202792 / 00783585202792
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.46 (Each)
Resources
Images
 
 
HBL7810D - Small Image
 
HBL7810D - Large Image
 
HBL7810D - Large Image
 
HBL7810D - Large Image
 
HBL7810D - Large Image
 
HBL7810D - Large Image
Attachments
 
 
HBL7810D - Specification Sheet
Other Links
 
 
HBL7810D - Other
 
HBL7810D - Other
 
HBL7810D - Other
 
HBL7810D - Other
 
HBL7810D - Other
 
HBL7810D - Other
 
HBL7810D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
30;30
Voltage Rating
600 VAC
connection
Pressure Screw Terminals
Material
Stainless Steel
Number of Phases
Three
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Product Type
30A 600V 3P Disc SW
Description
30A 600V 3P DISC SW
extra long description
HWDK HBL7810D 30A 600V 3P DISC SW
Long Description
Switches and Lighting Controls, Industrial Grade, Manual Motor Controllers, Motor Disconnects, Three Pole, 30A 600V AC, Back and Side Wired, Black
Special Features
Standard Product
Additional Information
Power Rating
18000
Enclosure Type
None
terminals
Terminal Screws
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL7810D
series
Standard Toggle
GTIN
00783585202792
UPC
783585202792
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Availability
Status
Inactive
Packaging
Weight per each
0.55
Carton
1
Uses, Certifications, and Standards
standard
CSA-C22.2 No.14 Industrial Control File LR-46186;UL 508, Industrial Control File #E70402
Temperature Rating
Minimum Continuous -40 Deg C without Impact
Application
Motor Starting w/o Overload Protection
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat