HBL5661 - SGL RCPT, Ind GRD, 15A 250V, 6-15R, BR

Wiring Device-Kellems

  • $35.08 (Each)
  • $35.08 (Each)

  • $350.80 (Per 10)
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
HBL5661
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL5661
Description
SGL RCPT, Ind GRD, 15A 250V, 6-15R, BR
Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585013992 / 0783585013992 / 00783585013992
Weight per unit
0.068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.08 (Each)
Standard Packaging
$350.80 (Per 10)
Resources
Images
 
 
HBL5661 - Small Image
 
HBL5661 - Large Image
Attachments
 
 
HBL5661 - Specification Sheet
Other Links
 
 
HBL5661 - Other
 
HBL5661 - Other
 
HBL5661 - Other
 
HBL5661 - Other
 
HBL5661 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 to #10
Phase
1
amperage rating
15
Current Rating
15
Poles
2-Pole
Voltage Rating
250 V
Number of Wires
3-Wire
Wattage
3750
connection
Back and Side Wired
Dimensions and Weight
Size
1.94 in x 1.63 in x 1.19 in
Descriptions
Product Type
SGL RCPT, Ind GRD, 15A 250V, 6-15R, BR
extra long description
HWDK HBL5661 SGL RCPT, IND GRD, 15A
Description
SGL RCPT, IND GRD, 15A 250V, 6-15R, BR
Long Description
Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack
Special Features
Standard
Additional Information
Dielectric Strength
Withstands 2,000V minimum
pallet quantity
5500
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL5661
series
Extra Heavy Duty
GTIN
00783585013992
UPC
783585013992
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
SINGLE RECEPTACLE
Packaging
Weight per each
0.068
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
6-15R
standard
Certified to CSA 22.2, No. 42 File 285;Guide RTRT Fed Spec WC596G;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
Application
Extra Heavy Duty
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL5661.
Jump To:

Similar Items

Similar items are close alternatives to HBL5661, though they may not be 100% alike.

SGL RCPT, IND GRD, 20A 250V, 6-20R, BR
  • MFR Part #: HBL5461
  • GTIN: 00783585013954
  • Manufacturer: WIRING DEVICE-KELLEMS
SGL RCPT, IND GRD, 15A 250V, 6-15R, IV
  • MFR Part #: HBL5661I
  • GTIN: 00783585014005
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to HBL5661 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5261 Bryant Electric 781786624948
5661 Bryant Electric 00781786625907
5261B Eaton Wiring Devices 00032664400209
5661B Eaton Wiring Devices 00032664382901
HBL5261 Hubbell Wiring Device-Kellems 00783585013855
HBL5661 Hubbell Wiring Device-Kellems 00783585013992
5261 Leviton 00078477130315
5651 Leviton 00078477130391
5661 Leviton 00078477130414
5261 Legrand Pass & Seymour 00785007526103
5651 Legrand Pass & Seymour 00785007565102
5671 Legrand Pass & Seymour 00785007548921
5661C Bryant Electric 00781786965607

* All prices subject to change.

Begin Live Chat