HBL5461W - SGL RCPT, Ind GRD, 20A 250V, 6-20R, WH

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL5461W
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL5461W
Description
SGL RCPT, Ind GRD, 20A 250V, 6-20R, WH
Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, White, Single Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585001722 / 0783585001722 / 00783585001722
Weight per unit
0.082 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HBL5461W - Small Image
 
HBL5461W - Large Image
Attachments
 
 
HBL5461W - Specification Sheet
Other Links
 
 
HBL5461W - Other
 
HBL5461W - Other
 
HBL5461W - Other
 
HBL5461W - Other
 
HBL5461W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 to #10
Phase
1
Poles
2-Pole
amperage rating
20
Current Rating
20
Voltage Rating
250 V
Number of Wires
3-Wire
Wattage
5000
connection
Back and Side Wired Screw Terminals
Dimensions and Weight
Size
3.28 in x 1.63 in x 1.19 in
Descriptions
Long Description
Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, White, Single Pack
Special Features
Standard Product
Product Type
SGL RCPT, Ind GRD, 20A 250V, 6-20R, WH
Description
SGL RCPT, IND GRD, 20A 250V, 6-20R, WH
extra long description
HWDK HBL5461W SGL RCPT, IND GRD, 20
Additional Information
pallet quantity
3600
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
series
Extra Heavy Duty
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL5461W
GTIN
00783585001722
UPC
783585001722
Taxonomies, Classifications, and Categories
Type
SINGLE RECEPTACLE
Category Description
Residential cord connectors
Packaging
Weight per each
0.082
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
6-20R
standard
Certified to CSA 22.2, No. 42 File 285;Guide RTRT Fed Spec WC596G;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL5461W.
Jump To:

Similar Items

Similar items are close alternatives to HBL5461W, though they may not be 100% alike.

Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire ...
  • Our Part #: HBL5461I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL5461I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($383.50) ·
HBL5461I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.35

Each

QTY:
Each
Add
SGL RCPT, IND GRD, 20A 250V, 6-20R, GY
  • MFR Part #: HBL5461GY
  • GTIN: 00783585001746
  • Manufacturer: WIRING DEVICE-KELLEMS
SGL RCPT, IND GRD, 20A 250V, 6-20R, BR
  • MFR Part #: HBL5461
  • GTIN: 00783585013954
  • Manufacturer: WIRING DEVICE-KELLEMS
SGL RCPT, IND GRD, 20A 250V, 6-20R, RED
  • MFR Part #: HBL5461R
  • GTIN: 00783585148786
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to HBL5461W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5461W Bryant Electric 00781786174191
5461W Eaton Wiring Devices 00032664382703
HBL5461W Hubbell Wiring Device-Kellems 00783585001722
5871-W Legrand Pass & Seymour 00785007587135
5461-W Leviton 00078477479384
5821-W Leviton 00078477249871

* All prices subject to change.

Begin Live Chat