HBL5366CA - Plug Angle, 20A 125V, 5-20P, B/W

WDK

  • $39.07 (Each)
  • $39.07 (Each)

  • $390.70 (Per 10)
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
HBL5366CA
Manufacturer
WDK
Manufacturer's Part Number
HBL5366CA
Description
Plug Angle, 20A 125V, 5-20P, B/W
Straight Blade Devices, Male Plug, Insulgrip Heavy Duty, Industrial/Commercial Grade, Angled, 2-Pole 3-Wire Grounding, 20A 125V, 5-20P, Black and White, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Commercial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585174006 / 0783585174006 / 00783585174006
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.07 (Each)
Standard Packaging
$390.70 (Per 10)
Resources
Images
 
 
HBL5366CA - Small Image
 
HBL5366CA - Large Image
Attachments
 
 
HBL5366CA - Specification Sheet
Other Links
 
 
HBL5366CA - Other
 
HBL5366CA - Other
 
HBL5366CA - Other
 
HBL5366CA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#18 AWG to #10 AWG
Phase
1
Voltage Rating
125
Poles
2-Pole
amperage rating
20
Current Rating
20
Wattage
2000
Number of Wires
3-Wire
Material
Polycarbonate
connection
Screwed Terminal
Dimensions and Weight
Size
1.21 in x 1.52 in x 2.08 in
Descriptions
Description
PLUG ANGLE, 20A 125V, 5-20P, B/W
Product Type
Plug Angle, 20A 125V, 5-20P, B/W
Long Description
Straight Blade Devices, Male Plug, Insulgrip Heavy Duty, Industrial/Commercial Grade, Angled, 2-Pole 3-Wire Grounding, 20A 125V, 5-20P, Black and White, Single Pack.
Special Features
Weatherproof Boot
extra long description
HWDK HBL5366CA PLUG ANGLE, 20A 125V
Additional Information
pallet quantity
4500
Cord Type
All Portable
Manufacturer Information
Manufacturers Part Number
HBL5366CA
series
Insulgrip®
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585174006
UPC
783585174006
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Type
PLUG
Packaging
Weight per each
0.06
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20P
Mounting
Cord
standard
CSA Certified to C22.2 No. 42 File 280;Fed. Spec. W-C596G;NEMA® WD-6 Compliant;UL Listed to UL498 File E1706
environmental conditions
Indoor Dry unless protected by additional means
Application
Industrial/Commercial Grade
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL5366CA.
Jump To:

Similar Items

Similar items are close alternatives to HBL5366CA, though they may not be 100% alike.

Straight Blade Devices, Male Plug, Insulgrip Heavy Duty, Industrial/Commercial G...
  • Our Part #: HBL5266CA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL5266CA
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($279.70) ·
HBL5266CA - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.97

Each

QTY:
Each
Add
Cross Referenced

These items are similar to HBL5366CA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4409AN Eaton Wiring Devices 00032664536830
5366AN Eaton Wiring Devices 00032664519529
6765HG Eaton Wiring Devices 00040893149141
HBL5366CA Hubbell Wiring Device-Kellems 00783585174006
HBL8315C Hubbell Wiring Device-Kellems 00783585179957
5366-CA Leviton 00078477795934
89634 Morris 00601986896344
PS5366HGAN Legrand Pass & Seymour 00785007236781
14R33 Woodhead 00786788706227
5369-X Legrand Pass & Seymour 00785007526813

* All prices subject to change.

Begin Live Chat