DR20WHI - Deco RCPT, Comm GRD, 20A 125V, 5-20R, WH

Wiring Device-Kellems

  • $5.84 (Each)
  • $5.84 (Each)

  • $58.40 (Per 10)
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
DR20WHI
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
DR20WHI
Description
Deco RCPT, Comm GRD, 20A 125V, 5-20R, WH
Straight Blade Devices, Receptacles, Duplex, Decorator, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, White, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585127903 / 0783585127903 / 00783585127903
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.84 (Each)
Standard Packaging
$58.40 (Per 10)
Resources
Images
 
 
DR20WHI - Small Image
 
DR20WHI - Large Image
 
DR20WHI - Large Image
 
DR20WHI - Large Image
 
DR20WHI - Large Image
 
DR20WHI - Large Image
Attachments
 
 
DR20WHI - Specification Sheet
Other Links
 
 
DR20WHI - Other
 
DR20WHI - Other
 
DR20WHI - Other
 
DR20WHI - Other
 
DR20WHI - Other
 
DR20WHI - Other
 
DR20WHI - Other
 
DR20WHI - Other
 
DR20WHI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 to #10
Phase
1
Voltage Rating
125 V
Poles
2-Pole
Current Rating
20
amperage rating
20
Number of Wires
3-Wire
Wattage
2500
connection
Back and Side Wired
Material
Nylon
Dimensions and Weight
Size
3.28 in x 1.06 in x 1.29 in
Descriptions
Long Description
Straight Blade Devices, Receptacles, Duplex, Decorator, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, White, Single Pack.
Special Features
Self Grounding
Description
DECO RCPT, COMM GRD, 20A 125V, 5-20R, WH
Product Type
Deco RCPT, Comm GRD, 20A 125V, 5-20R, WH
extra long description
HWDK DR20WHI DECO RCPT, COMM GRD, 2
Additional Information
pallet quantity
90090
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
series
Commercial Specification Grade
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
DR20WHI
GTIN
00783585127903
UPC
783585127903
Taxonomies, Classifications, and Categories
Type
Standard Duplex
Category Description
Residential Switches
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
standard
Certified to CSA, C22.2, No. 42;Fed. Spec. W-C-596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
Application
Commercial Specification Grade
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DR20WHI.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of DR20WHI.

Straight Blade Devices, Receptacles, Tamper-Resistant Duplex, Decorator/Commerci...
  • Our Part #: DR20WHITR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DR20WHITR
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($97.40) ·
DR20WHITR - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.74

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to DR20WHI, though they may not be 100% alike.

Decorator Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compa...
  • Our Part #: 6352WBU
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6352W-BU
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($98.20) · 50 ($491.00) ·
6352WBU - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.82

Each

QTY:
Each
Add
DECO RCPT, COMM GRD, 15A 125V, 5-15R, WH
  • MFR Part #: DR15WHI
  • GTIN: 00783585127828
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to DR20WHI but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DRS20WHI Bryant Electric 00781786410572
6352W Eaton Wiring Devices 00032664584084
DR20WHI Hubbell Wiring Device-Kellems 00783585127903
16342-W Leviton 00078477788264
16352-W Leviton 00078477819722
T5825-W Leviton 00078477450352
16362-W Leviton 00078477819463

* All prices subject to change.

Begin Live Chat