CR20LA - Dup RCPT, Comm Grade 20A 125V, 5-20R, La

Wiring Device-Kellems

  • $3.56 (Each)
  • $3.56 (Each)

  • $35.60 (Per 10)
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
CR20LA
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CR20LA
Description
Dup RCPT, Comm Grade 20A 125V, 5-20R, La
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #12 to #10 Awg Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.32 In Length, 0.83 In Width, 3.28 In Height, Thermoplastic, Light Almond, 0.1500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585127613 / 0783585127613 / 00783585127613
Weight per unit
0.043 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.56 (Each)
Carton
$35.60 (Per 10)
Resources
Images
 
 
CR20LA - Small Image
 
CR20LA - Large Image
 
CR20LA - Large Image
Specifications Sheets
 
 
CR20LA - Specification Sheet
Attachments
 
 
CR20LA - Specification Sheet
Other Links
 
 
CR20LA - Other
 
CR20LA - Other
 
CR20LA - Other
 
CR20LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Material
Thermoplastic
Wire Size
#12 to #10
Phase
1
Voltage Rating
125 V
Poles
2-Pole
amperage rating
20
Wattage
2500
Number of Wires
3-Wire
connection
Back and Side Wired
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Length
1.32 in
Width
0.83 in
Height
3.28 in
Size
1.32 in x 0.83 in x 3.28 in
Descriptions
Description
DUP RCPT, COMM GRADE 20A 125V, 5-20R, LA
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #12 to #10 AWG Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.32 in Length, 0.83 in Width, 3.28 in Height, ThermoPlastic, Light Almond, 0.1500 lb
Features
Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Light Almond, Single Pack.
Short Description
Duplex Receptacle, 20 A, 125 V, White
Special Features
Power Rating 1 Hp;Side Wire
extra long description
HWDK CR20LA DUP RCPT, COMM GRADE 20
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#12 to #10 AWG
package quantity
1 CT;10 PK
Standards Met
UL 498;CSA C22.2;UL 498;Federal Specification Wc-596
Made in USA
yes
Connection Type
Wire Ground
Mounting Type
Wall Mount
pallet quantity
9000
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
CR20LA
series
Commercial Specification Grade
GTIN
00783585127613
UPC
783585127613
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Standard Duplex
Packaging
Weight
0.1500 lb
Weight per each
0.043
Carton
10
Uses, Certifications, and Standards
nema rating
NEMA Wd-6;NEMA 5-20R
Application
Residential;Commercial
standard
Certified to CSA, C22.2, No. 42;Fed. Spec. W-C-596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CR20LA.
Jump To:

Similar Items

Similar items are close alternatives to CR20LA, though they may not be 100% alike.

Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire...
  • Our Part #: CR20I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CR20I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($35.60) ·
CR20I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.56

Each

QTY:
Each
Add
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: CR20LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CR20LA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($33.40) · 100 ($334.00) ·
CR20LA - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.34

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat