CFB2G30 - Rec CFB, 2 Gang, 3in

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CFB2G30
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
CFB2G30
Description
Rec CFB, 2 Gang, 3in
Concrete Floorboxes, Galvanized Stamped Steel Box, Recessed, 2-Gang CFB Series Box For Rectangular Covers, 3.00" Minimum Depth Of Pour
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
783585447117 / 0783585447117 / 00783585447117
Weight per unit
7.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CFB2G30 - Small Image
 
CFB2G30 - Large Image
 
CFB2G30 - Large Image
 
CFB2G30 - Large Image
 
CFB2G30 - Large Image
 
CFB2G30 - Large Image
Attachments
 
 
CFB2G30 - Specification Sheet
Other Links
 
 
CFB2G30 - Other
 
CFB2G30 - Other
 
CFB2G30 - Other
 
CFB2G30 - Other
 
CFB2G30 - Other
 
CFB2G30 - Other
 
CFB2G30 - Other
 
CFB2G30 - Other
 
CFB2G30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Pre-Galvanized Steel
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Length
13.8
Size
13.8 in x 6.62 in x 3 in
Height
3
Width
6.62
Descriptions
Description
REC CFB, 2 GANG, 3IN
Product Type
Rec CFB, 2 Gang, 3in
extra long description
HWDK CFB2G30 REC CFB, 2 GANG, 3IN
Long Description
Concrete Floorboxes, Galvanized Stamped Steel Box, Recessed, 2-Gang CFB Series Box for Rectangular Covers, 3.00" Minimum Depth of Pour
Special Features
Concentric Knock-Outs;PreGalvanized Stamped Steel Box
Construction
Fabricated
Additional Information
Knockouts
true
Cable Entry
Through Cover
Manufacturer Information
Manufacturers Part Number
CFB2G30
Brand
WIRING DEVICE-KELLEMS
series
Recessed - CFB Series
GTIN
00783585447117
UPC
783585447117
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
2-Gang Recessed Floor Box
Availability
Status
Inactive
Packaging
Weight per each
7.9
Carton
1
Uses, Certifications, and Standards
Mounting
Cast Into Concrete
standard
cULus;UL514
Application
For Use in Concrete Floors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat