8300WTRA - Hubbell-Pro HG DPLX 20A/125V TR WH

Wiring Device-Kellems

  • $66.79 (Each)
  • $66.79 (Each)

  • $667.90 (Per 10)
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
8300WTRA
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
8300WTRA
Description
Hubbell-Pro HG DPLX 20A/125V TR WH
Straight Blade Devices, Tamper Resistant Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3- Wiregrounding, 5-20R, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585542386 / 0783585542386 / 00783585542386
Weight per unit
0.084 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.79 (Each)
Standard Packaging
$667.90 (Per 10)
Resources
Images
 
 
8300WTRA - Small Image
 
8300WTRA - Large Image
Attachments
 
 
8300WTRA - Specification Sheet
Other Links
 
 
8300WTRA - Other
 
8300WTRA - Other
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
125 VAC
Poles
2-Pole
amperage rating
20
Wire Size
#12 to #10
Phase
1
Current Rating
20
Wattage
2500
Number of Wires
3-Wire
Material
Nylon
connection
Terminal Screws
Dimensions and Weight
Size
3.28 in x 1.57 in x 1.15 in
Descriptions
Description
HUBBELL-PRO HG DPLX 20A/125V TR WH
Product Type
Hubbell-Pro HG DPLX 20A/125V TR WH
extra long description
HWDK 8300WTRA HUBBELL-PRO HG DPLX 2
Long Description
Straight Blade Devices, Tamper Resistant Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3- WireGrounding, 5-20R, White
Special Features
Tamper Resistant
Additional Information
pallet quantity
4500
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
8300WTRA
series
Hubbell-PRO
GTIN
00783585542386
UPC
783585542386
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
RECEPTACLE
Packaging
Weight per each
0.084
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA, C22.2, No. 42 File 285;Fed. Spec. W-C-596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
nema rating
5-20R
Application
Hubbell-Pro Heavy Duty Hospital Grade
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat