8300WHI - Hubbell-Pro HG DPLX 20A/125V WH

Wiring Device-Kellems

  • $24.36 (Each)
  • $24.36 (Each)

  • $243.60 (Per 10)
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
8300WHI
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
8300WHI
Description
Hubbell-Pro HG DPLX 20A/125V WH
Straight Blade Devices, Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585197364 / 0783585197364 / 00783585197364
Weight per unit
0.073 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.36 (Each)
Standard Packaging
$243.60 (Per 10)
Resources
Images
 
 
8300WHI - Small Image
 
8300WHI - Large Image
Attachments
 
 
8300WHI - Specification Sheet
Other Links
 
 
8300WHI - Other
 
8300WHI - Other
 
8300WHI - Other
 
8300WHI - Other
 
8300WHI - Other
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
125 VAC
Poles
2-Pole
amperage rating
20
Current Rating
20
Wattage
2500
Number of Wires
3-Wire
Material
Nylon
connection
Screw Terminals
Wire Size
#12 to #10
Phase
1
Dimensions and Weight
Size
3.28 in x 1.57 in x 1.15 in
Descriptions
Product Type
Hubbell-Pro HG DPLX 20A/125V WH
Description
HUBBELL-PRO HG DPLX 20A/125V WH
extra long description
HWDK 8300WHI HUBBELL-PRO HG DPLX 20
Long Description
Straight Blade Devices, Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White.
Special Features
Self Grounding
Additional Information
pallet quantity
3600
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
8300WHI
series
Hubbell-PRO
GTIN
00783585197364
UPC
783585197364
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
RECEPTACLE
Packaging
Weight per each
0.073
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
standard
Certified to CSA, C22.2, No. 42 File 285;Fed. Spec. W-C-596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
Application
Hubbell-Pro Heavy Duty Hospital Grade
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8300WHI.
Jump To:

Similar Items

Similar items are close alternatives to 8300WHI, though they may not be 100% alike.

RCPT, DUP, HG, HUBPRO, 20A/125V, TR, BR
  • MFR Part #: 8300
  • GTIN: 00783585197333
  • Manufacturer: WIRING DEVICE-KELLEMS

* All prices subject to change.

Begin Live Chat