73031204 - D/T Strain Relf, .73-.97", 1" No Ins

Wiring Device-Kellems

  • $35.61 (Each)
  • $35.61 (Each)
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
73031204
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
073031204
Description
D/T Strain Relf, .73-.97", 1" No Ins
Kellems Wire Management, Dusttight Grips, Strain Relief, .73-.97", 1", Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
783585330044 / 0783585330044 / 00783585330044
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.61 (Each)
Resources
Images
 
 
73031204 - Small Image
 
73031204 - Large Image
 
73031204 - Large Image
Attachments
 
 
73031204 - Specification Sheet
Other Links
 
 
73031204 - Other
 
73031204 - Other
 
73031204 - Other
 
73031204 - Other
 
73031204 - Other
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
Aluminum Fittings, Galvanized Steel Mesh
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
Standard Sized
Descriptions
extra long description
HWDK 073031204 D/T STRAIN RELF, .73
Product Type
D/T Strain Relf, .73-.97", 1" No Ins
Description
D/T STRAIN RELF, .73-.97", 1" NO INS
Features
The development of Kellems strain relief grips spearheaded the concept of wire management solutions in 1927 and is still the most frequently chosen brand for use in a wide range of industries. A deluxe cord grip is a type of strain relief grip. Deluxe cord grips provide additional arc of bend control—rest outside the enclosure to reduce tension on cables, joints and terminals, as well as eliminating damage due to flexing, bending, twisting or vibration. This juncture—often called the rigid fatigue point—is
Long Description
Kellems Wire Management, Dusttight Grips, Strain Relief, .73-.97", 1", Non-Insulated
Special Features
Non-Insulated
Construction
Woven
Additional Information
Cable Size
.73"-.97" (1.85-2.46)
pallet quantity
2000
Manufacturer Information
Manufacturers Part Number
073031204
Brand
WIRING DEVICE-KELLEMS
series
Dust-Tight
GTIN
00783585330044
UPC
783585330044
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Non-Insulated, Wide Range
Trade Size
Trade Size
1
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Mounting
Locknut or Tapped Hole
Application
Light Duty
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 73031204.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 73031204.

Kellems Wire Management, Dusttight Grips, Strain Relief, .73-.97", 1", Non-Insul...
  • Our Part #: 073031204
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 073031204
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($356.10) ·
073031204 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.61

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 73031204 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7303-012 Amtec n/a
CG-7575-S Appleton Electric 00781381449410
CG-7575S Appleton Electric 78138144941
BDSR73 Bryant Electric 00781786240360
CG75-850 Eaton Crouse-Hinds 00784564001023
TC373 Eaton Wiring Devices 00040893646473
TCI373 Eaton Wiring Devices 00040893646534
73031204 Hubbell Wiring Device-Kellems 00783585330044
73031210 Hubbell Wiring Device-Kellems 00783585330105
SHC-1038 Hubbell Wiring Device-Kellems 00783585200385
L7505 Leviton 00078477971314
BOX70 Legrand Pass & Seymour 00785007996180
3703-5 Raco 00050169370353
7303-005 Remke 00785411102207
7303-012 Remke 00785411102269
36513 Woodhead 00786788346119
36512 Woodhead 00786788365127

* All prices subject to change.

Begin Live Chat