07401015 - STR Male, DCG, .37-.50", 3/4" W/Mesh

Wiring Device-Kellems

  • $82.46 (Each)
  • $82.46 (Each)

  • $412.30 (Per 5)
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
07401015
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
07401015
Description
STR Male, DCG, .37-.50", 3/4" W/Mesh
Kellems Wire Management, Deluxe Cord Grips, Straight Male, .375-.500", 3/4" With Mesh
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585321967 / 0783585321967 / 00783585321967
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.46 (Each)
Standard Packaging
$412.30 (Per 5)
Resources
Other Links
 
 
07401015 - Other
 
07401015 - Other
 
07401015 - Other
 
07401015 - Other
 
07401015 - Other
 
07401015 - Other
Images
 
 
07401015 - Large Image
 
07401015 - Large Image
 
07401015 - Large Image
Attachments
 
 
07401015 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
Single
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
3/4" NPT
Descriptions
Description
STR MALE, DCG, .37-.50", 3/4" W/MESH
Product Type
STR Male, DCG, .37-.50", 3/4" W/Mesh
Features
Deluxe cord grips help to alleviate pull tension on terminals, control cable arc-of-bend, prevent cord pull-out and provide a Liquidtight seal. They are offered with either aluminum, stainless steel or nylon fittings in a variety of configurations and NPT thread sizes. Additionally, a completely non-metallic product is available. Specific uses are: wiring enclosures, pendant stations, hand tools, construction, processing and material handling equipment, pumps, motors and machine tools.
extra long description
HWDK 07401015 STR MALE, DCG, .37-.5
Long Description
Kellems Wire Management, Deluxe Cord Grips, Straight Male, .375-.500", 3/4" with Mesh
Special Features
Standard Product
Additional Information
pallet quantity
3240
Manufacturer Information
Manufacturers Part Number
07401015
Brand
WIRING DEVICE-KELLEMS
series
Deluxe Cord Grips
GTIN
00783585321967
UPC
783585321967
Taxonomies, Classifications, and Categories
Type
Straight Male Thread
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.1
Carton
1
Package
5
Uses, Certifications, and Standards
Mounting
Locknut or Tapped Opening
Application
Straight Male- Form 2
environmental conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 07401015.
Jump To:

Cross Referenced

These items are similar to 07401015 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG75A450GT American Fittings 00662364500154
CG75A560GT American Fittings 00662364500178
DC200375 Eaton Wiring Devices 00040893651545
7401015 Hubbell Wiring Device-Kellems 00783585321967
7401017 Hubbell Wiring Device-Kellems 00783585321981
L7712 Leviton 00078477973813
CG608 Legrand Pass & Seymour 00785007997477
RSRS-208-E Remke 00785411816494
RSRS-209-E Remke 00785411413792
RSR-208-E Remke 00785411816135
RSR-2107-E Remke 00785411161570
RSR-2108-E Remke 00785411161587
36259 Woodhead 00786788362591
36257 Woodhead 00786788362577
36261 Woodhead 00786788362614

* All prices subject to change.

Begin Live Chat