073041279 - SGL Eye, Bus Drop Grip, .56-.73"

Wiring Device-Kellems

  • $26.92 (Each)
  • $26.92 (Each)

  • $538.40 (Per 20)
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
073041279
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
073041279
Description
SGL Eye, Bus Drop Grip, .56-.73"
Bus Drop Support Grip, Galvanized Steel (Strand);Bronze (Equalizer);Aluminum (Eye);Mylar (Tag) Material, 0.56 to 0.73 In Cable/Cord Size, 100 LB Capacity, 6 In Mesh Length, 7 In Eye Length, 0.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
783585330198 / 0783585330198 / 00783585330198
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.92 (Each)
Standard Packaging
$538.40 (Per 20)
Resources
Images
 
 
073041279 - Small Image
 
073041279 - Large Image
 
073041279 - Large Image
Other Links
 
 
073041279 - Other
 
073041279 - Other
 
073041279 - Other
 
073041279 - Other
Attachments
 
 
073041279 - Specification Sheet
Specifications Sheets
 
 
073041279 - Specification Sheet
 
073041279 - Specification Sheet
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
Galvanized Steel (Strand);Bronze (Equalizer);Aluminum (Eye);Mylar (Tag)
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
Standard Sized
Descriptions
Description
SGL EYE, BUS DROP GRIP, .56-.73"
Product Type
Bus Drop Support Grip
Short Description
Bus Drop Support Grip, .73-.85"
Long Description
Bus Drop Support Grip, Galvanized Steel (Strand);Bronze (Equalizer);Aluminum (Eye);Mylar (Tag) Material, 0.56 to 0.73 in Cable/Cord Size, 100 lb Capacity, 6 in Mesh Length, 7 in Eye Length, 0.05 lb/EA
Features
Kellems Wire Management, Bus Drop Grips, Single Eye, .56"-.73"
Special Features
Provide Support for Flexible Cord or Bus Drop Cable at Bus Duct;Absorb Tension, Vibration and Pull With No Cable Damage;Patented Mesh Construction
extra long description
HWDK 073041279 SGL EYE, BUS DROP GR
Construction
Woven
Additional Information
Cable/Cord Size
0.56 to 0.73 in;1.42 to 1.85 mm
for use with
Flexible Cord or Bus Drop Cable at Bus Duct
Mesh Length
6 in
Eye Length
7 in
Standards Met
UL Listed;CSA Certified
package quantity
1 ct
Cable Size
.56"-.73" (1.42-1.85)
pallet quantity
2700
Manufacturer Information
Manufacturers Part Number
073041279
Brand
WIRING DEVICE-KELLEMS
sub brand
Kellems(R)
series
Bus Drop
GTIN
00783585330198
UPC
783585330198
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Single Eye
Packaging
Weight
0.05 lb/EA
Weight per each
0.05
Carton
1
Package
20
Uses, Certifications, and Standards
Capacity
100 lb;444.8 N
Application
Wire Management
Mounting
Locknut or Tapped Hole
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 073041279.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 073041279.

Bus Drop Support Grips, Single Eye, Wide Range, Galvanized Steel, 0.56-0.73"
  • Our Part #: 73041279
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 073041279
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($26.92) ·
73041279 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.92

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 073041279 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BD073 American Fittings 00662364040087
BDS53 Eaton Wiring Devices 00040893646626
73041279 Hubbell Wiring Device-Kellems 00783585330198
L7984 Leviton 00078477973400
FC52 Legrand Pass & Seymour 00785007998733
7304-004 Remke 00785411102351
36567 Woodhead 00786788365677

* All prices subject to change.

Begin Live Chat