NRG356L4KUPC - Wallpack Led 1513 LM 4K 1

Exo Outdoor Lighting

  • $115.38 (Each)
  • $115.38 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NRG356L4KUPC
Manufacturer
Exo Outdoor Lighting
Manufacturer's Part Number
NRG-356L-4K-U-PC
Description
Wallpack Led 1513 LM 4K 1
NRG® Perimeter, Wallpack, Wall (Surface), Led, Number Of Leds: 56, 3000 K and 5000 K, 80 Cri, Lamp Included: Yes, Polycarbonate, Button Photocontrol, 100 Ma, 16.6 W, 120-277 Vac, Dark Bronze Matte Textured.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
785988031405 / 00785988031405
Weight per unit
5.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.38 (Each)
Resources
Other Links
 
 
NRG356L4KUPC - Other
 
NRG356L4KUPC - Other
 
NRG356L4KUPC - Other
Images
 
 
NRG356L4KUPC - Large Image
 
NRG356L4KUPC - Large Image
Attachments
 
 
NRG356L4KUPC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277 VAC
Wattage
16.6
Material
Aluminum
Lamp Type
LED
Lamp Included
True
Material, Color, and Finish
Color
Dark Bronze Matte Textured
Descriptions
extra long description
HUB-LT NRG-356L-4K-U-PC NRG®, LED,
Product Type
NRG®, Led, Number Of Leds 56, 4000 K
Description
WALLPACK LED 1513 LM 4K 1
Long Description
NRG® Perimeter, Wallpack, Wall (surface), LED, Number of LEDs: 56, 3000 K and 5000 K, 80 CRI, Lamp Included: Yes, Polycarbonate, Button Photocontrol, 100 mA, 16.6 W, 120-277 VAC, Dark Bronze Matte Textured.
Manufacturer Information
Manufacturers Part Number
NRG-356L-4K-U-PC
Brand
Exo Outdoor Lighting
GTIN
00785988031405
UPC
785988031405
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Packaging
Weight per each
5.4
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60
Application
Automotive Dealers;Educational;Healthcare;Hospitality;Manufacturing;Offices;Retail;Warehouse
Mounting
Wall (surface)
standard
CSA;UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat