TB3R103 - 18X8X4.5 N3R 100A, 600V 4BR TRML BX

Nvent Hoffman

  • $320.91 (Each)
  • $320.91 (Each)
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
TB3R103
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
TB3R103
Description
18X8X4.5 N3R 100A, 600V 4BR TRML BX
Terminal Box, Steel, Gray, Galvanized;Polyester Powder Pain, 4.50 In Overall Width, 8 In Overall Length, 18 In Overall Height, 1 Knockout
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121327 - Electrical terminal enclosure
UPC/GTIN
783510144449 / 00783510144449
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$320.91 (Each)
Resources
Images
 
 
TB3R103 - Small Image
 
TB3R103 - Large Image
Specifications Sheets
 
 
TB3R103 - Specification Sheet
Other Links
 
 
TB3R103 - Other
 
TB3R103 - Other
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
Steel
Phase
Material, Color, and Finish
Color Code
ANSI 61
Finish
Galvanized
Color
Gray
Dimensions and Weight
Overall Length
8 in;203 mm
Height
18
Size
18.00x8.00x4.50 in
Depth
4.5
Width
8
Descriptions
Description
18X8X4.5 N3R 100A,600V 4BR TRML BX
Product Type
Terminal Box
Long Description
Terminal Box, Steel, Gray, Galvanized;Polyester Powder Pain, 4.50 in Overall Width, 8 in Overall Length, 18 in Overall Height, 1 Knockout
Short Description
Terminal Box, Gray, 8.00 x 4.50 x 18.00 in, NEMA 3R
Special Features
Drip-Shield Top and Seam-Free Sides;Removable Cover
Features
Terminal Box, Type 3R are wire-splice boxes for outdoor commercial or industrial applications that have a feeder tap to branch circuits. Boxes are available in three- or four-wire configurations in sizes up to 400 A.
extra long description
NVENT HOF TB3R103 3R Terminal Box 1
Additional Information
Enclosure Type
Nema 3R
Finish/Coating
Galvanized;Polyester Powder Pain
ip rating
IP32
Overall Width
4.50 in;114 mm
Overall Height
18 in;457 mm
Knockouts
Yes
Number of Knockouts
1
Standards Met
UL 1773 Listed;File No. E256098;UL 50;50E Listed;UL File No. E27525;cuL Listed CSA C22.2 No 94;UL File No. E27525;NEMA/EEMAC Type 3R;IEC 60529;RoHS Compliant
Made in USA
yes
amps
100
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
TB3R103
GTIN
00783510144449
UPC
783510144449
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Utility / Canadian Cabinets and Splitters
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
Application
Commercial;Industrial
nema rating
3R Weather-resistant, except dust
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TB3R103.
Jump To:

Similar Items

Similar items are close alternatives to TB3R103, though they may not be 100% alike.

Terminal Box, 100 A, 600 V Ac, (5) #14 to #1/0 Awg Compatible Wire Size, 17-1/2 ...
  • Our Part #: T3610
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: T3610
  • Manufacturer: Industrial Conn & Sol
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($431.66) ·
T3610 - Industrial Conn & Sol

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$431.66

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat