F66GCPNKGV - 6X6 N1 GLV BLNK Closure PLT

Nvent Hoffman

  • $13.83 (Each)
  • $13.83 (Each)

  • $221.28 (Per 16)
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
F66GCPNKGV
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F66GCPNKGV
Description
6X6 N1 GLV BLNK Closure PLT
Closure Plate, Lay-In Wireway, Aluminum/Black, Steel, Gray, 6 In Overall Height, 6 In Overall Length, 0.75 In Overall Width, 14.72 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Wireway General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
783510886400 / 00783510886400
Weight per unit
14.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.83 (Each)
Standard Packaging
$221.28 (Per 16)
Resources
Images
 
 
F66GCPNKGV - Large Image
 
F66GCPNKGV - Small Image
 
F66GCPNKGV - Large Image
Other Links
 
 
F66GCPNKGV - Other
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
Steel
Material, Color, and Finish
Finish
Aluminum/Black
Color
Gray
Dimensions and Weight
Overall Length
6 in;152 mm
Height
6
Width
6
Descriptions
Product Type
Closure Plate
Description
6X6 N1 GLV BLNK CLOSURE PLT
Features
Closes the end of a wireway section or run.
Long Description
Closure Plate, Lay-In Wireway, Aluminum/Black, Steel, Gray, 6 in Overall Height, 6 in Overall Length, 0.75 in Overall Width, 14.72 lb
Short Description
6 x 6 Closure Plate, Type 1, Steel, For Wireway, Galvanized
extra long description
NVENT HOF F66GCPNKGV Closure Plate
Additional Information
Wireway Type
Lay-In Wireway
for use with
Wireway
Overall Height
6 in;152 mm
Overall Width
0.75 in;19 mm
Standards Met
UL Listed;RoHS Compliant
package quantity
16 PK;1 CT
Made in USA
yes
Knockouts
NO
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F66GCPNKGV
GTIN
00783510886400
UPC
783510886400
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Closure Plate
Packaging
Weight
14.72 lb
Weight per each
14.72
Carton
1
Package
16
Uses, Certifications, and Standards
Application
Closes the End of a Wireway Section or Run
nema rating
1 Indoor, electrical protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F66GCPNKGV.
Jump To:

Similar Items

Similar items are close alternatives to F66GCPNKGV, though they may not be 100% alike.

Eaton B-Line Series Wireway End, Wireway End, Nema 1, Galvanized Steel, 6" X 6"
  • Our Part #: 66EGVNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 66 EGV NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($9.62) ·
66EGVNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.62

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F66GCPNKGV but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-66EP Austin Electrical Enclosures 00707353015858
66 EGV NK Eaton B-Line 00782051006490
66EGVNK Eaton B-Line 00078205100641
6-EC E-Box 00806101008590
F66GCPNKGV nVent-Thermal Management 00783510886400
E0606G Wiegmann 00786725852192

* All prices subject to change.

Begin Live Chat