F1010G72 - 10X10X72 N1 STRT SCT HC

Nvent Hoffman

  • $413.68 (Each)
  • $413.68 (Each)
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
F1010G72
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F1010G72
Description
10X10X72 N1 STRT SCT HC
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 10X10X72, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510438906 / 00783510438906
Weight per unit
68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$413.68 (Each)
Resources
Images
 
 
F1010G72 - Large Image
 
F1010G72 - Small Image
Other Links
 
 
F1010G72 - Other
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
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Style
Liftoff Cover no Knockouts
Finish
Powder Coated
Dimensions and Weight
Height
10
Width
10
Descriptions
Description
10X10X72 N1 STRT SCT HC
Product Type
72IN Straight Section
Features
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
extra long description
NVENT HOF F1010G72 72in Straight Se
Long Description
Straight Section Lay-in Hinged-Cover Type 1 no KOs, 10x10x72, Gray, Steel
Additional Information
ip rating
IP30
Knockouts
NO
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F1010G72
GTIN
00783510438906
UPC
783510438906
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Straight Section
Packaging
Weight per each
68
Carton
1
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F1010G72.
Jump To:

Cross Referenced

These items are similar to F1010G72 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-101072HWG Austin Electrical Enclosures 00707353145395
6-1010HWP E-Box 00806101012368
CWST1072NK Hammond Manufacturing 00623980016672
F1010G72 nVent-Thermal Management 00783510438906
101072GNK Unity Manufacturing 00761515106006

* All prices subject to change.

Begin Live Chat