F1010G36 - 10X10X36 N1 STRT SCT HC

Nvent Hoffman

  • $222.83 (Each)
  • $222.83 (Each)
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
F1010G36
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F1010G36
Description
10X10X36 N1 STRT SCT HC
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 10X10X36, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510435905 / 00783510435905
Weight per unit
33.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$222.83 (Each)
Resources
Images
 
 
F1010G36 - Large Image
 
F1010G36 - Small Image
Other Links
 
 
F1010G36 - Other
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
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Style
Liftoff Cover no Knockouts
Finish
Powder Coated
Dimensions and Weight
Height
10
Width
10
Descriptions
Description
10X10X36 N1 STRT SCT HC
Product Type
36IN Straight Section
Features
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
extra long description
NVENT HOF F1010G36 36in Straight Se
Long Description
Straight Section Lay-in Hinged-Cover Type 1 no KOs, 10x10x36, Gray, Steel
Additional Information
ip rating
IP30
Knockouts
NO
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F1010G36
GTIN
00783510435905
UPC
783510435905
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Straight Section
Packaging
Weight per each
33.5999
Carton
1
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F1010G36.
Jump To:

Similar Items

Similar items are close alternatives to F1010G36, though they may not be 100% alike.

Eaton B-Line Series Wireway, 10" Height, 36" Length, 10" Width, HSNK Wireway, Th...
  • Our Part #: 101036HSNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 101036HSNK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($189.10) ·
101036HSNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$189.10

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F1010G36 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-101036HW Austin Electrical Enclosures 00707353025895
AB-101036HWG Austin Electrical Enclosures 00707353025109
101036HSNK Eaton B-Line 00782051479270
3-1010HWP E-Box 00806101012337
CWST1036NK Hammond Manufacturing 00623980016641
101036-GHC1-NK Milbank 00784572270930
F1010G36 nVent-Thermal Management 00783510435905
101036GNK Unity Manufacturing 00761515105702

* All prices subject to change.

Begin Live Chat