CMFK - STL MNT Foot BRKT Kit

Nvent Hoffman

  • $57.75 (Each)
  • $57.75 (Each)
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
CMFK
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
CMFK
Description
STL MNT Foot BRKT Kit
Mounting Foot Kit, Steel, Zinc, 12;14, Wall Mount, 0.9 LB
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783510624903 / 00783510624903
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.75 (Each)
Resources
Images
 
 
CMFK - Small Image
 
CMFK - Large Image
 
CMFK - Large Image
Specifications Sheets
 
 
CMFK - Specification Sheet
Other Links
 
 
CMFK - Other
 
CMFK - Other
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
Steel
Material, Color, and Finish
Finish
Zinc
Color
Unpainted
Descriptions
Description
STL MNT FOOT BRKT KIT
Product Type
Mounting Foot Kit
Long Description
Mounting Foot Kit, Steel, Zinc, 12;14, Wall Mount, 0.9 lb
Features
Mounting bracket kits are field-installable. Composite kits are rated for 500 lb. (227 kg) maximum load. Kit includes four brackets and mounting hardware for all Type 1 Networking wall-mount and ComLine enclosures. DMFK1 and DMFK2 include two 14 gauge steel external mounting brackets and fasteners. Mounting bracket kit CMFK and CMFKSS each contain four 12 gauge steel or Type 304 stainless steel external mounting brackets and fasteners. Sealing washers are provided with each kit to maintain Type 4 or 12 rat
Short Description
Mounting Foot Kit, Steel, Zinc, Wall Mount
extra long description
NVENT HOF CMFK Mounting Foot Kit fo
Additional Information
accessory type
Mounting Foot Kit
gauge
12;14
Mounting Type
Wall Mount
for use with
Wall-Mount Enclosures
package quantity
4 PK
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
CMFK
GTIN
00783510624903
UPC
783510624903
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
External Mounting for Industrial Enclosures
Packaging
Weight
0.9 lb
Weight per each
0.86
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat