ASPB - 30.5MM Ot PB Hole Seal

Nvent Hoffman

  • $12.06 (Each)
  • $12.06 (Each)
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
ASPB
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
ASPB
Description
30.5MM Ot PB Hole Seal
Hol-Sealers Hole Seal, 1.75-Inch Diameter, Gray, Mild Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783510597207 / 00783510597207
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.06 (Each)
Resources
Images
 
 
ASPB - Small Image
 
ASPB - Large Image
Other Links
 
 
ASPB - Other
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
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Size
1.75 Dia. in
Descriptions
Product Type
Hole Seals For 30.5MM Oil Tigh
Description
30.5MM OT PB HOLE SEAL
Features
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hol-Sealers hole seals . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. Maintains enclosures Type rating 3R, 4, 4X (Stainless Steel version only) 12, and 13 when installed in an nVent HOFFMAN enclosure.
extra long description
NVENT HOF ASPB Hole Seals for 30.5m
Long Description
Hol-Sealers Hole Seal, 1.75-inch Diameter, Gray, Mild Steel
Additional Information
accessory type
Hole Seals
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
ASPB
GTIN
00783510597207
UPC
783510597207
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
External Mounting for Industrial Enclosures
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat